RSR9212 - 3/4 NPT, 90D .625-.75 Al CRD Grip

Remke Industries

  • $15.49 (Each)
  • $15.49 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
RSR9212
Manufacturer
Remke Industries
Manufacturer's Part Number
RSR-9212
Description
3/4 NPT, 90D .625-.75 Al CRD Grip
Cord Grip, Alum, 90 Deg, 3/4" NPT, Cable Range .625 - .750
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Cable & Cord Grips Mark as Incorrect
Suggest a New Category
Classification
Cord Connectors & Cord Grips
UNSPSC
39121431 - Cable gland connector
UPC/GTIN
785411401201 / 00785411401201
Weight per unit
0.187 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$15.49 (Each)
Resources
Images
 
 
RSR9212 - Small Image
 
RSR9212 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Finish
Aluminum
Descriptions
Product Type
Cord Grip Alum 90 3/4 .625 - .750
Description
3/4 NPT,90D .625-.75 AL CRD GRIP
extra long description
RMK RSR-9212 Cord Grip alum 90 3/4
Long Description
Cord Grip, alum, 90 deg, 3/4" NPT, cable range .625 - .750
Manufacturer Information
Brand
Remke Industries
Manufacturers Part Number
RSR-9212
GTIN
00785411401201
UPC
785411401201
Taxonomies, Classifications, and Categories
Category Description
CORD CONNECTORS & CORD GRIPS
Packaging
Weight per each
0.187
Carton
1
Uses, Certifications, and Standards
environmental conditions
Flammability: UL 94V-2
Enclosure
IP52, IP54, IP65, IP67
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat