112X10 - 1-1/2X10 RGD Nip

Ecn-Korns

  • $18.64 (Each)
  • $18.64 (Each)

  • $1,863.60 (Per 100)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
112X10
Manufacturer
Ecn-Korns
Manufacturer's Part Number
GALNIP1-1/2X10
Description
1-1/2X10 RGD Nip
1 1/2X10 Galvanized Nipple
Slang Terms

Categories
Elbows, CPLG, Nipples, Running - Steel
Classification
Rigid Nipples
UNSPSC
N/A
UPC/GTIN
784011005307 / 00784011005307
Weight per unit
216 ~
Price & Packaging
Minimum Order Quantity
1
Unit
$18.64 (Each)
Carton
$18.64 (Each)
Resources
Images
 
 
112X10 - Small Image
 
112X10 - Large Image
Attachments
 
 
112X10 - Specification Sheet
Dimensions and Weight
Length
10 INCH
Descriptions
Product Type
Conduit Nipple
extra long description
MALE THREADED TYPE; HOT DIP GALVANIZED STEEL MATERIAL; 10 INCH; IMC/RIGID CONDUIT USED ON; UL (CANADA AND US), UL 6, CSA C22.1/C22.2, NOM APPROVAL; 1.9 INCH DIAMETER; 10 PER CARTON STANDARD PACKAGE; 1-1/2 INCH TRADE SIZE; APPLICATION INDOOR/OUTDOOR, HAZARDOUS AND NON-HAZARDOUS LOCATION; APPLICABLE STANDARD ANSI/NFPA 70, NEC 344, ISO 9001; GALNIP MODEL
Description
1-1/2X10 RGD NIP
Long Description
CONDUIT NIPPLE, 10 INCH; RIGID CONDUIT USED ON; UL 6, CSA C22.2 APPROVAL; 10 PER CARTON STANDARD PACKAGE; 1-1/2 INCH TRADE SIZE; ROBROY. BRAND; APPLICABLE STANDARD ANSI C80.1, NAED, NEMA, NEMRA, NMG; FINISH GALVANIZED; GALNIP MODEL
Additional Information
APPLICABLE STANDARD ANSI C80.1, NAED, NEMA, NEMRA, NMG; FINISH GALVANIZED
Commodity Description
ELBOWS-COUPLINGS-NIPPLES - STEEL
Manufacturer Information
Brand
ECN-KORNS
Manufacturers Part Number
GALNIP1-1/2X10
Model
GALNIP
GTIN
00784011005307
UPC
784011005307
Taxonomies, Classifications, and Categories
Category Description
RIGID NIPPLES
Trade Size
Trade Size
1-1/2 INCH
Packaging
Standard Package
10 PER CARTON
Weight per each
0
Carton
1
Uses, Certifications, and Standards
Used On
RIGID CONDUIT
Approval
UL 6, CSA C22.2
You must have an account to view stock levels

* All prices subject to change.