112X5 - 1-1/2X5 RGD Nip

Ecn-Korns

  • $6.86 (Each)
  • $6.86 (Each)

  • $171.40 (Per 25)

  • $685.58 (Per 100)

Availability: In Stock Locally
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
112X5
Manufacturer
Ecn-Korns
Manufacturer's Part Number
GALNIP1-1/2X5
Description
1-1/2X5 RGD Nip
Conduit Nipple, 5 Inch; Rigid Conduit Used On; Ul 6, Csa C22.2 Approval; 25 Per Carton Standard Package; 1-1/2 Inch Trade Size; Robroy. Brand; Applicable Standard Ansi C80.1, Naed, Nema, Nemra, NMG; Finish Galvanized; Galnip Model
Slang Terms

Suggest a New Term
Categories
Elbows, CPLG, Nipples, Running - Steel Mark as Incorrect
Suggest a New Category
Classification
Rigid Nipples
UNSPSC
N/A
UPC/GTIN
784011005277 / 00784011005277
Weight per unit
1.03 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$6.86 (Each)
Carton
$6.86 (Each)
Standard Packaging
$171.40 (Per 25)
Resources
Images
 
 
112X5 - Small Image
 
112X5 - Large Image
Attachments
 
 
112X5 - Specification Sheet
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
5 INCH
Descriptions
extra long description
MALE THREADED TYPE; HOT DIP GALVANIZED STEEL MATERIAL; 5 INCH; IMC/RIGID CONDUIT USED ON; UL (CANADA AND US), UL 6, CSA C22.1/C22.2, NOM APPROVAL; 1.9 INCH DIAMETER; 25 PER CARTON STANDARD PACKAGE; 1-1/2 INCH TRADE SIZE; APPLICATION INDOOR/OUTDOOR, HAZARDOUS AND NON-HAZARDOUS LOCATION; APPLICABLE STANDARD ANSI/NFPA 70, NEC 344, ISO 9001; GALNIP MODEL
Product Type
Conduit Nipple
Description
1-1/2X5 RGD NIP
Additional Information
APPLICABLE STANDARD ANSI C80.1, NAED, NEMA, NEMRA, NMG; FINISH GALVANIZED
Long Description
CONDUIT NIPPLE, 5 INCH; RIGID CONDUIT USED ON; UL 6, CSA C22.2 APPROVAL; 25 PER CARTON STANDARD PACKAGE; 1-1/2 INCH TRADE SIZE; ROBROY. BRAND; APPLICABLE STANDARD ANSI C80.1, NAED, NEMA, NEMRA, NMG; FINISH GALVANIZED; GALNIP MODEL
Commodity Description
ELBOWS-COUPLINGS-NIPPLES - STEEL
Manufacturer Information
Brand
ECN-KORNS
Manufacturers Part Number
GALNIP1-1/2X5
Model
GALNIP
GTIN
00784011005277
UPC
784011005277
Taxonomies, Classifications, and Categories
Category Description
RIGID NIPPLES
Trade Size
Trade Size
1-1/2 INCH
Packaging
Standard Package
25 PER CARTON
Weight per each
1.03
Carton
1
Package
25
Uses, Certifications, and Standards
Used On
RIGID CONDUIT
Approval
UL 6, CSA C22.2
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 112X5.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of 112X5.

Conduit Nipple, 5 Inch; Rigid Conduit Used On; Ul 6, Csa C22.2 Approval; 25 Per ...
  • Our Part #: GALNIP112X5
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: GALNIP1-1/2X5
  • Manufacturer: Robroy/Ecn Korns
  • Find: Similar Items
  • Pkg Sizes: 25 ($171.40) ·
GALNIP112X5 - Robroy/Ecn Korns

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$6.86

Each

QTY:
Each
Add
Similar Items

Similar items are close alternatives to 112X5, though they may not be 100% alike.

1-1/2IN X5IN Conduit Nipple
  • Our Part #: 64555
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 64555
  • Manufacturer: Topaz - Southwire LLC
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($7.26) ·
64555 - Topaz - Southwire LLC

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$7.26

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat