114X2 - 1-1/4X2 RGD Nip

Ecn-Korns

  • $4.30 (Each)
  • $4.30 (Each)

  • $107.46 (Per 25)

  • $429.85 (Per 100)
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
114X2
Manufacturer
Ecn-Korns
Manufacturer's Part Number
GALNIP1-1/4X2
Description
1-1/4X2 RGD Nip
Conduit Nipple, 2 Inch; Rigid Conduit Used On; Ul 6, Csa C22.2 Approval; 25 Per Carton Standard Package; 1-1/4 Inch Trade Size; Robroy. Brand; Applicable Standard Ansi C80.1, Naed, Nema, Nemra, NMG; Finish Galvanized; Galnip Model
Slang Terms

Suggest a New Term
Categories
Elbows, CPLG, Nipples, Running - Steel Mark as Incorrect
Suggest a New Category
Classification
Rigid Nipples
UNSPSC
N/A
UPC/GTIN
784011004928 / 00784011004928
Weight per unit
0.28 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4.30 (Each)
Carton
$4.30 (Each)
Standard Packaging
$107.46 (Per 25)
Stock Availability
Local Store
Find nearby stock
All Stores
399
Resources
Images
 
 
114X2 - Large Image
 
114X2 - Large Image
Attachments
 
 
114X2 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of 114X2.
Jump To:

Similar Items

Similar items are close alternatives to 114X2, though they may not be 100% alike.

Rigid Conduit Nipple, Straight Type; Steel Material; Galvanized Finish; 2 Inch; ...
  • MFR Part #: 64542
  • Manufacturer: Topaz - Southwire LLC
  • Find: Similar Items
  • Pkg Sizes: 25 ($105.03) ·
64542 - Topaz - Southwire LLC

Check local availability

Total Availability: In Stock

Book Price

$4.20

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat