114X4 - 1-1/4X4 RGD Nip

Ecn-Korns

  • $4.94 (Each)
  • $4.94 (Each)

  • $123.44 (Per 25)

  • $493.76 (Per 100)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
114X4
Manufacturer
Ecn-Korns
Manufacturer's Part Number
GALNIP1-1/4X4
Description
1-1/4X4 RGD Nip
1 1/4X4 Galvanized Nipple
Slang Terms

Suggest a New Term
Categories
Elbows, CPLG, Nipples, Running - Steel Mark as Incorrect
Suggest a New Category
Classification
Rigid Nipples
UNSPSC
N/A
UPC/GTIN
784011004966 / 00784011004966
Weight per unit
0.66 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4.94 (Each)
Carton
$4.94 (Each)
Standard Packaging
$123.44 (Per 25)
Resources
Images
 
 
114X4 - Small Image
 
114X4 - Large Image
 
114X4 - Large Image
Attachments
 
 
114X4 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Finish
Galvanized
Dimensions and Weight
Length
4 INCH
Descriptions
Product Type
Conduit Nipple
Description
1-1/4X4 RGD NIP
extra long description
MALE THREADED TYPE; HOT DIP GALVANIZED STEEL MATERIAL; 4 INCH; IMC/RIGID CONDUIT USED ON; UL (CANADA AND US), UL 6, CSA C22.1/C22.2, NOM APPROVAL; 1.66 INCH DIAMETER; 25 PER CARTON STANDARD PACKAGE; 1-1/4 INCH TRADE SIZE; APPLICATION INDOOR/OUTDOOR, HAZARDOUS AND NON-HAZARDOUS LOCATION; APPLICABLE STANDARD ANSI/NFPA 70, NEC 344, ISO 9001; GALNIP MODEL
Long Description
CONDUIT NIPPLE, STEEL MATERIAL; GALVANIZED FINISH; 4 INCH; UL 6, CSA C22.2 APPROVAL; ANSI C80.1, NEMA APPLICABLE STANDARD; 25 PER CARTON STANDARD PACKAGE; 1-1/4 INCH TRADE SIZE; THREADED END TYPE; GALNIP MODEL
Commodity Description
ELBOWS-COUPLINGS-NIPPLES - STEEL
Additional Information
End Type
THREADED
Applicable Standard
ANSI C80.1, NEMA
Manufacturer Information
Brand
EC-KORNS
Manufacturers Part Number
GALNIP1-1/4X4
Model
GALNIP
GTIN
00784011004966
UPC
784011004966
Taxonomies, Classifications, and Categories
Category Description
RIGID NIPPLES
Trade Size
Trade Size
1-1/4 INCH
Packaging
Standard Package
25 PER CARTON
Weight per each
0.66
Carton
1
Package
25
Uses, Certifications, and Standards
Approval
UL 6, CSA C22.2
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat