114XC - 1-1/4XCL RGD Nip

Ecn-Korns

  • $4.39 (Each)
  • $4.39 (Each)

  • $109.74 (Per 25)

  • $438.98 (Per 100)

In-Stock: 23 available locally (Nacogdoches, TX) ( change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
114XC
Manufacturer
Ecn-Korns
Manufacturer's Part Number
GALNIP1-1/4XCL
Description
1-1/4XCL RGD Nip
Conduit Nipple, 1-1/4 In Trade Size, Galvanized, Threaded Connection, 1-5/8 In Length, 22 LB/100
Slang Terms

Suggest a New Term
Categories
Elbows, CPLG, Nipples, Running - Steel Mark as Incorrect
Suggest a New Category
Classification
Rigid Nipples
UNSPSC
N/A
UPC/GTIN
784011004911 / 00784011004911
Weight per unit
0.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4.39 (Each)
Carton
$4.39 (Each)
Standard Packaging
$109.74 (Per 25)
Stock Availability
Nacogdoches
23 (Check another store)
All Stores
1,853
Resources
Images
 
 
114XC - Large Image
Attachments
 
 
114XC - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Finish
Galvanized
Dimensions and Weight
Length
1-5/8 in
Descriptions
Additional Information
APPLICABLE STANDARD ANSI C80.1, NAED, NEMA, NEMRA, NMG; FINISH GALVANIZED
Commodity Description
ELBOWS-COUPLINGS-NIPPLES - STEEL
Description
1-1/4XCL RGD NIP
Extra Long Description
MALE THREADED, CLOSE TYPE; HOT DIP GALVANIZED STEEL MATERIAL; 1-5/8 INCH; IMC/RIGID CONDUIT USED ON; UL (CANADA AND US), UL 6, CSA C22.1/C22.2, NOM APPROVAL; 1.66 INCH DIAMETER; 25 PER CARTON STANDARD PACKAGE; 1-1/4 INCH TRADE SIZE; APPLICATION INDOOR/OUTDOOR, HAZARDOUS AND NON-HAZARDOUS LOCATION; APPLICABLE STANDARD ANSI/NFPA 70, NEC 344, ISO 9001; GALNIP MODEL
Long Description
Conduit Nipple, 1-1/4 in Trade Size, Galvanized, Threaded Connection, 1-5/8 in Length, 22 lb/100
Product Type
Conduit Nipple
Short Description
Conduit Nipple, 1-1/4 in, Galvanized, 1-5/8 in Length
Additional Information
Connection Type
Threaded
For Use With
Rigid Conduit
Package Quantity
25 CT
Standards Met
UL Listed;CSA Certified C22.2;ANSI C80.1;NAED;NEMA;NEMRA;NMG
Manufacturer Information
Brand
EC-KORNS
Manufacturers Part Number
GALNIP1-1/4XCL
Model
GALNIP
GTIN
00784011004911
UPC
784011004911
Taxonomies, Classifications, and Categories
Category Description
RIGID NIPPLES
Trade Size
Trade Size
1-1/4 in
Packaging
Standard Package
25 PER CARTON
Weight
22 lb/100
Weight per each
0.2
Carton
1
Package
25
Uses, Certifications, and Standards
Approval
UL 6, CSA C22.2
Used On
RIGID CONDUIT
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 1,853

Location search:

* All prices subject to change.

Begin Live Chat