212X3 - 2-12X3 RGD Nip

Ecn-Korns

  • $14.03 (Each)
  • $14.03 (Each)

  • $140.31 (Per 10)

  • $1,403.11 (Per 100)
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
212X3
Manufacturer
Ecn-Korns
Manufacturer's Part Number
GALNIP2-1/2X3
Description
2-12X3 RGD Nip
2 1/2X3 Galvanized Nipple
Slang Terms

Suggest a New Term
Categories
Elbows, CPLG, Nipples, Running - Steel Mark as Incorrect
Suggest a New Category
Classification
Rigid Nipples
UNSPSC
N/A
UPC/GTIN
784011005826 / 00784011005826
Weight per unit
100 ~
Price & Packaging
Minimum Order Quantity
1
Unit
$14.03 (Each)
Carton
$14.03 (Each)
Standard Packaging
$140.31 (Per 10)
Resources
Images
 
 
212X3 - Small Image
 
212X3 - Large Image
Attachments
 
 
212X3 - Specification Sheet
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
3 INCH
Descriptions
Product Type
Conduit Nipple
extra long description
MALE THREADED TYPE; HOT DIP GALVANIZED STEEL MATERIAL; 3 INCH; IMC/RIGID CONDUIT USED ON; UL (CANADA AND US), UL 6, CSA C22.1/C22.2, NOM APPROVAL; 2.875 INCH DIAMETER; 10 PER CARTON STANDARD PACKAGE; 2-1/2 INCH TRADE SIZE; APPLICATION INDOOR/OUTDOOR, HAZARDOUS AND NON-HAZARDOUS LOCATION; APPLICABLE STANDARD ANSI/NFPA 70, NEC 344, ISO 9001; GALNIP MODEL
Description
2-12X3 RGD NIP
Long Description
CONDUIT NIPPLE, 3 INCH; RIGID CONDUIT USED ON; UL 6, CSA C22.2 APPROVAL; 10 PER CARTON STANDARD PACKAGE; 2-1/2 INCH TRADE SIZE; ROBROY. BRAND; APPLICABLE STANDARD ANSI C80.1, NAED, NEMA, NEMRA, NMG; FINISH GALVANIZED; GALNIP MODEL
Additional Information
APPLICABLE STANDARD ANSI C80.1, NAED, NEMA, NEMRA, NMG; FINISH GALVANIZED
Commodity Description
ELBOWS-COUPLINGS-NIPPLES - STEEL
Manufacturer Information
Brand
ECN-KORNS
Manufacturers Part Number
GALNIP2-1/2X3
Model
GALNIP
GTIN
00784011005826
UPC
784011005826
Taxonomies, Classifications, and Categories
Category Description
RIGID NIPPLES
Trade Size
Trade Size
2-1/2 INCH
Packaging
Standard Package
10 PER CARTON
Weight per each
0
Carton
1
Package
10
Uses, Certifications, and Standards
Used On
RIGID CONDUIT
Approval
UL 6, CSA C22.2
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 212X3.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of 212X3.

2 1/2X3 Galvanized Nipple
  • Our Part #: GALNIP212X3
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: GALNIP2-1/2X3
  • Manufacturer: Robroy/Ecn Korns
  • Find: Similar Items
  • Pkg Sizes: 10 ($140.31) ·
GALNIP212X3 - Robroy/Ecn Korns

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$14.03

Each

QTY:
Each
Add
Similar Items

Similar items are close alternatives to 212X3, though they may not be 100% alike.

2-1/2IN X3IN Conduit Nipple
  • Our Part #: 64573
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: 64573
  • Manufacturer: Topaz - Southwire LLC
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($14.55) ·
64573 - Topaz - Southwire LLC

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$14.55

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat