212X8 - 2-1/2X8 RGD Nip

Ecn-Korns

  • $32.53 (Each)
  • $32.53 (Each)

  • $3,252.73 (Per 100)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
212X8
Manufacturer
Ecn-Korns
Manufacturer's Part Number
GALNIP2-1/2X8
Description
2-1/2X8 RGD Nip
Conduit Nipple, 2-1/2 In Trade Size, Galvanized, Threaded Connection, 8 In Length, 329 LB/100
Slang Terms

Suggest a New Term
Categories
Elbows, CPLG, Nipples, Running - Steel Mark as Incorrect
Suggest a New Category
Classification
Rigid Nipples
UNSPSC
N/A
UPC/GTIN
784011005871 / 00784011005871
Weight per unit
3.29 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$32.53 (Each)
Carton
$32.53 (Each)
Resources
Images
 
 
212X8 - Small Image
 
212X8 - Large Image
 
212X8 - Large Image
Attachments
 
 
212X8 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Finish
Galvanized
Dimensions and Weight
Length
8 in
Descriptions
Product Type
Conduit Nipple
Long Description
Conduit Nipple, 2-1/2 in Trade Size, Galvanized, Threaded Connection, 8 in Length, 329 lb/100
Short Description
Conduit Nipple, 2-1/2 in, Galvanized, 8 in Length
Commodity Description
ELBOWS-COUPLINGS-NIPPLES - STEEL
Description
2-1/2X8 RGD NIP
extra long description
MALE THREADED TYPE; HOT DIP GALVANIZED STEEL MATERIAL; 8 INCH; IMC/RIGID CONDUIT USED ON; UL (CANADA AND US), UL 6, CSA C22.1/C22.2, NOM APPROVAL; 2.875 INCH DIAMETER; 5 PER CARTON STANDARD PACKAGE; 2-1/2 INCH TRADE SIZE; APPLICATION INDOOR/OUTDOOR, HAZARDOUS AND NON-HAZARDOUS LOCATION; APPLICABLE STANDARD ANSI/NFPA 70, NEC 344, ISO 9001; GALNIP MODEL
Additional Information
Connection Type
Threaded
for use with
Rigid Conduit
Standards Met
UL Listed;CSA Certified C22.2;ANSI C80.1;NAED;NEMA;NEMRA;NMG
package quantity
5 CT
End Type
THREADED
Applicable Standard
ANSI C80.1, NEMA
Manufacturer Information
Brand
EC-KORNS
Manufacturers Part Number
GALNIP2-1/2X8
Model
GALNIP
GTIN
00784011005871
UPC
784011005871
Taxonomies, Classifications, and Categories
Category Description
RIGID NIPPLES
Trade Size
Trade Size
2-1/2 IN
Availability
Status
Inactive
Packaging
Weight
329 lb/100
Standard Package
5 PER CARTON
Weight per each
3.29
Carton
1
Uses, Certifications, and Standards
Approval
UL 6, CSA C22.2
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat