2X4 - 2X4 RGD Nip

Ecn-Korns

  • $8.18 (Each)
  • $8.18 (Each)

  • $204.51 (Per 25)

  • $818.05 (Per 100)

Availability: In Stock Locally
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
2X4
Manufacturer
Ecn-Korns
Manufacturer's Part Number
GALNIP2X4
Description
2X4 RGD Nip
Conduit Nipple, 2 In Trade Size, Galvanized, Threaded Connection, 4 In Length, 103 LB/100
Slang Terms

Suggest a New Term
Categories
Elbows, CPLG, Nipples, Running - Steel Mark as Incorrect
Suggest a New Category
Classification
Rigid Nipples
UNSPSC
N/A
UPC/GTIN
784011005550 / 00784011005550
Weight per unit
1.03 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$8.18 (Each)
Carton
$8.18 (Each)
Standard Packaging
$204.51 (Per 25)
Resources
Images
 
 
2X4 - Small Image
 
2X4 - Large Image
 
2X4 - Large Image
Attachments
 
 
2X4 - Specification Sheet
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
Steel
Material, Color, and Finish
Finish
Galvanized
Dimensions and Weight
Length
4 in
Descriptions
Product Type
Conduit Nipple
Short Description
Conduit Nipple, 2 in, Galvanized, 4 in Length
Long Description
Conduit Nipple, 2 in Trade Size, Galvanized, Threaded Connection, 4 in Length, 103 lb/100
Description
2X4 RGD NIP
Commodity Description
ELBOWS-COUPLINGS-NIPPLES - STEEL
extra long description
MALE THREADED TYPE; HOT DIP GALVANIZED STEEL MATERIAL; 4 INCH; IMC/RIGID CONDUIT USED ON; UL (CANADA AND US), UL 6, CSA C22.1/C22.2, NOM APPROVAL; 2.375 INCH DIAMETER; 25 PER CARTON STANDARD PACKAGE; 2 INCH TRADE SIZE; APPLICATION INDOOR/OUTDOOR, HAZARDOUS AND NON-HAZARDOUS LOCATION; APPLICABLE STANDARD ANSI/NFPA 70, NEC 344, ISO 9001; GALNIP MODEL
Additional Information
Connection Type
Threaded
for use with
Rigid Conduit
Standards Met
UL Listed;CSA Certified C22.2;ANSI C80.1;NAED;NEMA;NEMRA;NMG
package quantity
25 CT
Applicable Standard
ANSI C80.1, NEMA
End Type
THREADED
Manufacturer Information
Brand
EC-KORNS
Manufacturers Part Number
GALNIP2X4
Model
GALNIP
GTIN
00784011005550
UPC
784011005550
Taxonomies, Classifications, and Categories
Category Description
RIGID NIPPLES
Trade Size
Trade Size
2 in
Packaging
Weight
103 lb/100
Standard Package
25 PER CARTON
Weight per each
1.03
Carton
1
Package
25
Uses, Certifications, and Standards
Approval
UL 6, CSA C22.2
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 2X4.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of 2X4.

2X4 Galvanized Nipple
  • Our Part #: GALNIP2X4
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: GALNIP2X4
  • Manufacturer: Robroy/Ecn Korns
  • Find: Similar Items
  • Pkg Sizes: 25 ($204.51) ·
GALNIP2X4 - Robroy/Ecn Korns

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$8.18

Each

QTY:
Each
Add
Similar Items

Similar items are close alternatives to 2X4, though they may not be 100% alike.

2IN X4IN Conduit Nipple
  • Our Part #: 64564
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 64564
  • Manufacturer: Topaz - Southwire LLC
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($9.09) ·
64564 - Topaz - Southwire LLC

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$9.09

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat