312X12 - 3-1/2X12 RGD Nip

Ecn-Korns

  • $61.75 (Each)
  • $61.75 (Each)

  • $6,174.78 (Per 100)
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
312X12
Manufacturer
Ecn-Korns
Manufacturer's Part Number
GALNIP3-1/2X12
Description
3-1/2X12 RGD Nip
3 1/2X12 Galvanized Nipple
Slang Terms

Suggest a New Term
Categories
Elbows, CPLG, Nipples, Running - Steel Mark as Incorrect
Suggest a New Category
Classification
Rigid Nipples
UNSPSC
N/A
UPC/GTIN
784011006472 / 00784011006472
Weight per unit
7.85 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$61.75 (Each)
Carton
$61.75 (Each)
Resources
Images
 
 
312X12 - Large Image
Attachments
 
 
312X12 - Specification Sheet
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
12 INCH
Descriptions
Product Type
Conduit Nipple
extra long description
MALE THREADED TYPE; HOT DIP GALVANIZED STEEL MATERIAL; 12 INCH; IMC/RIGID CONDUIT USED ON; UL (CANADA AND US), UL 6, CSA C22.1/C22.2, NOM APPROVAL; 4 INCH DIAMETER; 4 PER CARTON STANDARD PACKAGE; 3-1/2 INCH TRADE SIZE; APPLICATION INDOOR/OUTDOOR, HAZARDOUS AND NON-HAZARDOUS LOCATION; APPLICABLE STANDARD ANSI/NFPA 70, NEC 344, ISO 9001; GALNIP MODEL
Description
3-1/2X12 RGD NIP
Long Description
CONDUIT NIPPLE, 12 INCH; RIGID CONDUIT USED ON; UL 6, CSA C22.2 APPROVAL; 4 PER CARTON STANDARD PACKAGE; 3-1/2 INCH TRADE SIZE; ROBROY. BRAND; APPLICABLE STANDARD ANSI C80.1, NAED, NEMA, NEMRA, NMG; FINISH GALVANIZED; GALNIP MODEL
Additional Information
APPLICABLE STANDARD ANSI C80.1, NAED, NEMA, NEMRA, NMG; FINISH GALVANIZED
Commodity Description
ELBOWS-COUPLINGS-NIPPLES - STEEL
Manufacturer Information
Brand
ECN-KORNS
Manufacturers Part Number
GALNIP3-1/2X12
Model
GALNIP
GTIN
00784011006472
UPC
784011006472
Taxonomies, Classifications, and Categories
Category Description
RIGID NIPPLES
Trade Size
Trade Size
3-1/2 INCH
Packaging
Standard Package
4 PER CARTON
Weight per each
7.85
Carton
1
Uses, Certifications, and Standards
Used On
RIGID CONDUIT
Approval
UL 6, CSA C22.2
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 312X12.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of 312X12.

3 1/2X12 Galvanized Nipple
  • Our Part #: GALNIP312X12
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: GALNIP3-1/2X12
  • Manufacturer: Robroy/Ecn Korns
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($61.75) ·
GALNIP312X12 - Robroy/Ecn Korns

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$61.75

Each

QTY:
Each
Add
Similar Items

Similar items are close alternatives to 312X12, though they may not be 100% alike.

3-1/2IN X12IN Conduit Nipple
  • Our Part #: 645912
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 645912
  • Manufacturer: Topaz - Southwire LLC
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($68.63) ·
645912 - Topaz - Southwire LLC

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$68.63

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat