34X212 - 3/4X2-1/2 RGD Nip

Ecn-Korns

  • $2.13 (Each)
  • $2.13 (Each)

  • $53.16 (Per 25)

  • $212.65 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
34X212
Manufacturer
Ecn-Korns
Manufacturer's Part Number
GALNIP3/4X2-1/2
Description
3/4X2-1/2 RGD Nip
3/4X2 1/2 Galvanized Nipple
Slang Terms

Suggest a New Term
Categories
Elbows, CPLG, Nipples, Running - Steel Mark as Incorrect
Suggest a New Category
Classification
Rigid Nipples
UNSPSC
N/A
UPC/GTIN
784011004331 / 00784011004331
Weight per unit
0.19 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.13 (Each)
Carton
$2.13 (Each)
Standard Packaging
$53.16 (Per 25)
Resources
Images
 
 
34X212 - Small Image
 
34X212 - Large Image
Attachments
 
 
34X212 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Length
2-1/2 INCH
Descriptions
extra long description
MALE THREADED TYPE; HOT DIP GALVANIZED STEEL MATERIAL; 2-1/2 INCH; IMC/RIGID CONDUIT USED ON; UL (CANADA AND US), UL 6, CSA C22.1/C22.2, NOM APPROVAL; 1.05 INCH DIAMETER; 25 PER CARTON STANDARD PACKAGE; 3/4 INCH TRADE SIZE; APPLICATION INDOOR/OUTDOOR, HAZARDOUS AND NON-HAZARDOUS LOCATION; APPLICABLE STANDARD ANSI/NFPA 70, NEC 344, ISO 9001; GALNIP MODEL
Product Type
Conduit Nipple
Long Description
CONDUIT NIPPLE, 2-1/2 INCH; RIGID CONDUIT USED ON; UL 6, CSA C22.2 APPROVAL; 25 PER CARTON STANDARD PACKAGE; 3/4 INCH TRADE SIZE; ROBROY. BRAND; APPLICABLE STANDARD ANSI C80.1, NAED, NEMA, NEMRA, NMG; FINISH GALVANIZED; GALNIP MODEL
Additional Information
APPLICABLE STANDARD ANSI C80.1, NAED, NEMA, NEMRA, NMG; FINISH GALVANIZED
Commodity Description
ELBOWS-COUPLINGS-NIPPLES - STEEL
Description
3/4X2-1/2 RGD NIP
Manufacturer Information
Brand
ECN-KORNS
Manufacturers Part Number
GALNIP3/4X2-1/2
Model
GALNIP
GTIN
00784011004331
UPC
784011004331
Taxonomies, Classifications, and Categories
Category Description
RIGID NIPPLES
Trade Size
Trade Size
3/4 INCH
Packaging
Standard Package
25 PER CARTON
Weight per each
0.19
Carton
1
Package
25
Uses, Certifications, and Standards
Used On
RIGID CONDUIT
Approval
UL 6, CSA C22.2
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat