4XC - 4XCL RGD Nip

Ecn-Korns

  • $27.72 (Each)
  • $27.72 (Each)

  • $277.23 (Per 10)

  • $2,772.32 (Per 100)
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
4XC
Manufacturer
Ecn-Korns
Manufacturer's Part Number
GALNIP4XCL
Description
4XCL RGD Nip
Conduit Nipple, 4 In Trade Size, Galvanized, Threaded Connection, 2-7/8 In Length, 180 LB/100
Slang Terms

Suggest a New Term
Categories
Elbows, CPLG, Nipples, Running - Steel Mark as Incorrect
Suggest a New Category
Classification
Rigid Nipples
UNSPSC
N/A
UPC/GTIN
784011006717 / 00784011006717
Weight per unit
1.45 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$27.72 (Each)
Carton
$27.72 (Each)
Standard Packaging
$277.23 (Per 10)
Resources
Images
 
 
4XC - Small Image
 
4XC - Large Image
 
4XC - Large Image
Attachments
 
 
4XC - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Finish
Galvanized
Dimensions and Weight
Length
2-7/8 in
Descriptions
Product Type
Conduit Nipple
Long Description
Conduit Nipple, 4 in Trade Size, Galvanized, Threaded Connection, 2-7/8 in Length, 180 lb/100
Short Description
Conduit Nipple, 4 in, Galvanized, 2-7/8 in Length
Description
4XCL RGD NIP
extra long description
MALE THREADED, CLOSE TYPE; HOT DIP GALVANIZED STEEL MATERIAL; 2-7/8 INCH; IMC/RIGID CONDUIT USED ON; UL (CANADA AND US), UL 6, CSA C22.1/C22.2, NOM APPROVAL; 4.5 INCH DIAMETER; 10 PER CARTON STANDARD PACKAGE; 4 INCH TRADE SIZE; APPLICATION INDOOR/OUTDOOR, HAZARDOUS AND NON-HAZARDOUS LOCATION; APPLICABLE STANDARD ANSI/NFPA 70, NEC 344, ISO 9001; GALNIP MODEL
Additional Information
APPLICABLE STANDARD ANSI C80.1, NAED, NEMA, NEMRA, NMG; FINISH GALVANIZED
Commodity Description
ELBOWS-COUPLINGS-NIPPLES - STEEL
Additional Information
Connection Type
Threaded
for use with
Rigid Conduit
Standards Met
UL Listed;CSA Certified C22.2;ANSI C80.1;NAED;NEMA;NEMRA;NMG
package quantity
10 CT
Manufacturer Information
Brand
EC-KORNS
Manufacturers Part Number
GALNIP4XCL
Model
GALNIP
GTIN
00784011006717
UPC
784011006717
Taxonomies, Classifications, and Categories
Category Description
RIGID NIPPLES
Trade Size
Trade Size
4 in
Packaging
Weight
180 lb/100
Standard Package
10 PER CARTON
Weight per each
1.45
Carton
1
Package
10
Uses, Certifications, and Standards
Used On
RIGID CONDUIT
Approval
UL 6, CSA C22.2
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 4XC.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of 4XC.

4X2 7/8 Close Galvanized Nipple
  • Our Part #: GALNIP4XCL
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: GALNIP4XCL
  • Manufacturer: Robroy/Ecn Korns
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($27.72) ·
GALNIP4XCL - Robroy/Ecn Korns

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$27.72

Each

QTY:
Each
Add
4XCL RGD Nip
  • Our Part #: 4XCL
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: N/A
  • Manufacturer: COD
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($27.72) ·
4XCL - Condumex Incorporated

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$27.72

Each

QTY:
Each
Add
Similar Items

Similar items are close alternatives to 4XC, though they may not be 100% alike.

4IN Close Conduit Nipple
  • Our Part #: 6410TZ
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 6410TZ
  • Manufacturer: Topaz - Southwire LLC
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($30.81) ·
6410TZ - Topaz - Southwire LLC

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$30.81

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat