CPL2 - 2" RGD CPLG

Ecn-Korns

  • $8.44 (Each)
  • $8.44 (Each)

  • $168.75 (Per 20)

  • $843.75 (Per 100)

Availability: In Stock Locally
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
CPL2
Manufacturer
Ecn-Korns
Manufacturer's Part Number
GALCPLG2
Description
2" RGD CPLG
Coupling, 2 In Trade Size, Galvanized, Threaded Connection, 0.7565 In Length, 73 LB/100
Slang Terms

Suggest a New Term
Categories
Elbows, CPLG, Nipples, Running - Steel Mark as Incorrect
Suggest a New Category
Classification
Rigid Couplings
UNSPSC
39131707 - Electrical conduit coupling
UPC/GTIN
784011001361 / 00784011001361
Weight per unit
0.7299 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$8.44 (Each)
Carton
$8.44 (Each)
Standard Packaging
$168.75 (Per 20)
Resources
Images
 
 
CPL2 - Small Image
 
CPL2 - Large Image
 
CPL2 - Large Image
Attachments
 
 
CPL2 - Specification Sheet
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
Galvanized Steel
Material, Color, and Finish
Finish
Galvanized
Dimensions and Weight
Length
0.7565 in
Descriptions
Product Type
Coupling
Description
2" RIGID COUPLING
Long Description
Coupling, 2 in Trade Size, Galvanized, Threaded Connection, 0.7565 in Length, 73 lb/100
Short Description
Coupling, 2 in, Galvanized, 0.7565 in L
extra long description
STEEL MATERIAL; GALVANIZED FINISH; UL (CANADA AND US), UL 6, CSA C22.1/C22.2, NOM APPROVAL; ANSI/NFPA 70, NEC 344, ISO 9001 APPLICABLE STANDARD; 20 PER CARTON STANDARD PACKAGE; 2 INCH TRADE SIZE; THREADED END TYPE; THREAD PER INCH 11-1/2; APPLICATION INDOOR/OUTDOOR; GALCPLG MODEL
Commodity Description
ELBOWS-COUPLINGS-NIPPLES - STEEL
Additional Information
Total Length of Thread to Vanish Point 1.0582; Effective Length 0.7565 Inch; Pitch Diameter 2.269 Inch; Thread per Inch 11-1/2
Additional Information
Connection Type
Threaded
for use with
Rigid Conduit
Standards Met
UL Listed;UL Listed /6A;CSA Certified C22.2;ETL Listed
package quantity
20 CT
Manufacturer Information
Brand
EC-KORNS
Manufacturers Part Number
GALCPLG2
GTIN
00784011001361
UPC
784011001361
Taxonomies, Classifications, and Categories
Category Description
RIGID COUPLINGS
Type
THREADED FEMALE
Trade Size
Trade Size
2 in
Packaging
Weight
73 lb/100
Standard Package
20
Weight per each
0.7299
Carton
1
Package
20
Uses, Certifications, and Standards
Used On
RIGID CONDUIT
Approval
UL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of CPL2.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of CPL2.

2IN Galvanized Couplings
  • Our Part #: GALCPLG2
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: GALCPLG2
  • Manufacturer: Robroy/Ecn Korns
  • Find: Similar Items
  • Pkg Sizes: 20 ($168.75) ·
GALCPLG2 - Robroy/Ecn Korns

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$8.44

Each

QTY:
Each
Add
2" RGD CPLG
  • Our Part #: 2GCPL
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: N/A
  • Manufacturer: COD
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($8.44) ·
2GCPL - Condumex Incorporated

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$8.44

Each

QTY:
Each
Add
Similar Items

Similar items are close alternatives to CPL2, though they may not be 100% alike.

2IN RGD Coupling Gal
  • Our Part #: 56
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 56
  • Manufacturer: Topaz - Southwire CO LLC
  • Find: Similar Items
  • Pkg Sizes: 20 ($198.60) ·
56 - Topaz - Southwire CO LLC

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$9.93

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat