EMT11245 - 1-1/2", 45D Emt Elb

Ecn-Korns

  • $12.51 (Each)
  • $12.51 (Each)

  • $250.27 (Per 20)

  • $1,251.34 (Per 100)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
EMT11245
Manufacturer
Ecn-Korns
Manufacturer's Part Number
EMTELB1-1/2X45
Description
1-1/2", 45D Emt Elb
1 1/2X45 Emt Elbow
Slang Terms
Sweep, Elbow Pre-Fab
Suggest a New Term
Categories
Elbows, CPLG, Nipples, Running - Steel Mark as Incorrect
Suggest a New Category
Classification
Emt Elbows
UNSPSC
N/A
UPC/GTIN
784011020355 / 00784011020355
Weight per unit
1.68 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$12.51 (Each)
Carton
$12.51 (Each)
Standard Packaging
$250.27 (Per 20)
Resources
Images
 
 
EMT11245 - Small Image
 
EMT11245 - Large Image
 
EMT11245 - Large Image
Attachments
 
 
EMT11245 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Finish
Galvanized
Descriptions
Product Type
EMT Standard Radius Elbow
Long Description
EMT Standard Radius Elbow, 1-1/2 in Trade Size, Galvanized, 45 ° Connection Orientation, 8.25 in Bend Radius, External Threaded Connection, 168 lb/100
Commodity Description
ELBOWS-COUPLINGS-NIPPLES - STEEL
Short Description
EMT Standard Radius Elbow, 1-1/2 in, Galvanized, 90 Degree
Description
1-1/2",45D EMT ELB
extra long description
STANDARD RADIUS TYPE; STEEL MATERIAL; ZINC ELECTROPLATED FINISH; UL 797, UL (CANADA AND US), CSA C22.2, CAN/CSA C22.1 APPROVAL; ANSI/NFPA 70, NEC 358, ISO 9001 APPLICABLE STANDARD; 15 PER CARTON STANDARD PACKAGE; 1-1/2 INCH TRADE SIZE; PLAIN END TYPE; 45 DEGREE BEND ANGLE; 8.25 INCH BEND RADIUS; EMTELB MODEL
Also Known As...
Sweep
Elbow Pre-Fab
Additional Information
Trade Size - Fractional
1-1/2
Bend Angle
45 DEG
Bend Radius
8.25 in
Applicable Standard
ANSI C80.3
End Type
EXTERNAL THREADED
Connection Orientation
45 °
Connection Type
External Threaded
Standards Met
UL 797;CSA Certified C22.2;ANSI C80.3
package quantity
20 CT
Manufacturer Information
Brand
EC-KORNS
Model
EMTELB
Manufacturers Part Number
EMTELB1-1/2X45
GTIN
00784011020355
UPC
784011020355
Taxonomies, Classifications, and Categories
Type
STANDARD RADIUS
Category Description
EMT ELBOWS
Trade Size
Trade Size
1-1/2 in
Trade Size in inch
1.5
Packaging
Standard Package
20 PER CARTON
Weight
168 lb/100
Weight per each
1.68
Carton
1
Package
20
Uses, Certifications, and Standards
Approval
UL 797, CSA C22.2
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat