EMT190 - 1", 90D Emt Elb

Ecn-Korns

  • $10.19 (Each)
  • $10.19 (Each)

  • $254.86 (Per 25)

  • $1,019.46 (Per 100)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
EMT190
Manufacturer
Ecn-Korns
Manufacturer's Part Number
EMTELB1X90
Description
1", 90D Emt Elb
Emt Standard Radius Elbow, 1 In Trade Size, Galvanized, 90 ° Connection Orientation, 5.75 In Bend Radius, Threaded Connection, 86 LB/100
Slang Terms
Sweep, Elbow Pre-Fab
Categories
Elbows, CPLG, Nipples, Running - Steel
Classification
Emt Elbows
UNSPSC
N/A
UPC/GTIN
784011020232 / 00784011020232
Weight per unit
0.86 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$10.19 (Each)
Carton
$10.19 (Each)
Standard Packaging
$254.86 (Per 25)
Resources
Images
 
 
EMT190 - Small Image
 
EMT190 - Large Image
 
EMT190 - Large Image
Attachments
 
 
EMT190 - Specification Sheet
Material, Color, and Finish
Finish
Galvanized
Descriptions
Product Type
EMT Standard Radius Elbow
Description
1" EMT 90D ELBOW
Long Description
EMT Standard Radius Elbow, 1 in Trade Size, Galvanized, 90 ° Connection Orientation, 5.75 in Bend Radius, Threaded Connection, 86 lb/100
Short Description
EMT Standard Radius Elbow, 1 in, Galvanized, 90 Degree
extra long description
STANDARD RADIUS TYPE; STEEL MATERIAL; ZINC ELECTROPLATED FINISH; UL 797, UL (CANADA AND US), CSA C22.2, CAN/CSA C22.1 APPROVAL; ANSI/NFPA 70, NEC 358, ISO 9001 APPLICABLE STANDARD; 25 PER CARTON STANDARD PACKAGE; 1 INCH TRADE SIZE; PLAIN END TYPE; 90 DEGREE BEND ANGLE; 5.75 INCH BEND RADIUS; EMTELB MODEL
Commodity Description
ELBOWS-COUPLINGS-NIPPLES - STEEL
Also Known As...
Sweep
Elbow Pre-Fab
Additional Information
Connection Orientation
90 °
Bend Radius
5.75 in
Connection Type
Threaded
Standards Met
UL 797;CSA Certified C22.2;ANSI C80.3
package quantity
25 CT
End Type
THREADED
Bend Angle
90 Degree
Applicable Standard
ANSI C80.3
Manufacturer Information
Brand
EC-KORNS
Manufacturers Part Number
EMTELB1X90
Model
EMTELB
GTIN
00784011020232
UPC
784011020232
Taxonomies, Classifications, and Categories
Category Description
EMT ELBOWS
Type
STANDARD RADIUS
Trade Size
Trade Size
1 in
Packaging
Weight
86 lb/100
Standard Package
25 PER CARTON
Weight per each
0.86
Carton
1
Package
25
Uses, Certifications, and Standards
Approval
UL 797, CSA C22.2
You must have an account to view stock levels

* All prices subject to change.