EMT290 - 2", 90D Emt Elb

Ecn-Korns

  • $18.35 (Each)
  • $18.35 (Each)

  • $183.49 (Per 10)

  • $1,834.88 (Per 100)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
EMT290
Manufacturer
Ecn-Korns
Manufacturer's Part Number
EMTELB2X90
Description
2", 90D Emt Elb
Emt Standard Radius Elbow, 2 In Trade Size, Galvanized, 90 ° Connection Orientation, 9.5 In Bend Radius, Threaded Connection, 286 LB/100
Slang Terms

Suggest a New Term
Categories
Elbows, CPLG, Nipples, Running - Steel Mark as Incorrect
Suggest a New Category
Classification
Emt Elbows
UNSPSC
N/A
UPC/GTIN
784011020263 / 00784011020263
Weight per unit
2.86 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$18.35 (Each)
Carton
$18.35 (Each)
Standard Packaging
$183.49 (Per 10)
Resources
Images
 
 
EMT290 - Small Image
 
EMT290 - Large Image
 
EMT290 - Large Image
Attachments
 
 
EMT290 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Finish
Galvanized
Descriptions
Product Type
EMT Standard Radius Elbow
Long Description
EMT Standard Radius Elbow, 2 in Trade Size, Galvanized, 90 ° Connection Orientation, 9.5 in Bend Radius, Threaded Connection, 286 lb/100
Short Description
EMT Standard Radius Elbow, 2 in, Galvanized, 90 Degree
Description
2",90D EMT ELB
extra long description
STANDARD RADIUS TYPE; STEEL MATERIAL; ZINC ELECTROPLATED FINISH; UL 797, UL (CANADA AND US), CSA C22.2, CAN/CSA C22.1 APPROVAL; ANSI/NFPA 70, NEC 358, ISO 9001 APPLICABLE STANDARD; 10 PER CARTON STANDARD PACKAGE; 2 INCH TRADE SIZE; PLAIN END TYPE; 90 DEGREE BEND ANGLE; 9.5 INCH BEND RADIUS; EMTELB MODEL
Commodity Description
ELBOWS-COUPLINGS-NIPPLES - STEEL
Additional Information
Connection Orientation
90 °
Bend Radius
9.5 in
Connection Type
Threaded
Standards Met
UL 797;CSA Certified C22.2;ANSI C80.3
package quantity
10 CT
Bend Angle
90 Degree
Applicable Standard
ANSI C80.3
End Type
THREADED
Manufacturer Information
Brand
EC-KORNS
Manufacturers Part Number
EMTELB2X90
Model
EMTELB
GTIN
00784011020263
UPC
784011020263
Taxonomies, Classifications, and Categories
Category Description
EMT ELBOWS
Type
STANDARD RADIUS
Trade Size
Trade Size
2 in
Packaging
Weight
286 lb/100
Standard Package
10 PER CARTON
Weight per each
2.86
Carton
1
Package
10
Uses, Certifications, and Standards
Approval
UL 797, CSA C22.2
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat