EMT330 - 3" 30D Emt Elb

Robroy/Ecn Korns

  • $66.77 (Each)
  • $66.77 (Each)

  • $6,677.25 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
EMT330
Manufacturer
Robroy/Ecn Korns
Manufacturer's Part Number
EMTELB3X30
Description
3" 30D Emt Elb
Elbow, Standard Radius; Trade Size 3 Inch; 60 Deg Bend; 13 Inch Bend Radius; External Threaded End; Galvanized; Applicable Standard Ansi C80.3; Approval Ul 797, Csa C22.2; Robroy[R] Brand; Emtelb Model
Slang Terms
Sweep, Elbow Pre-Fab
Suggest a New Term
Category
Unassigned
Classification
Emt Elbows
UNSPSC
-
UPC/EAN/GTIN
78401102058
Weight per unit
5.76 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$66.77 (Each)
Carton
$66.77 (Each)
Resources
Images
 
 
EMT330 - Small Image
 
EMT330 - Large Image
Attachments
 
 
EMT330 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Finish
Galvanized
Descriptions
Commodity Description
Elbows, Couplings, Nipples, Running Thread - Steel
Long Description
ELBOW, STANDARD RADIUS; TRADE SIZE 3 INCH; 60 DEG BEND; 13 INCH BEND RADIUS; EXTERNAL THREADED END; GALVANIZED; APPLICABLE STANDARD ANSI C80.3; APPROVAL UL 797, CSA C22.2; ROBROY[R] BRAND; EMTELB MODEL
Description
3" 30D EMT ELB
Also Known As...
Sweep
Elbow Pre-Fab
Additional Information
Bend Radius
13 INCH
Bend Angle
60 DEG
Applicable Standard
ANSI C80.3
Trade Size - Fractional
3 in
End Type
EXTERNAL THREADED
Manufacturer Information
Brand
Robroy/Ecn Korns
Manufacturers Part Number
EMTELB3X30
Model
EMTELB
Taxonomies, Classifications, and Categories
Category Description
EMT ELBOWS
Type
STANDARD RADIUS
Trade Size
Trade Size in inch
3 in
Trade Size
3 INCH
Availability
Status
Inactive
Packaging
Weight per each
5.76
Carton
1
Uses, Certifications, and Standards
Approval
UL 797, CSA C22.2
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat