EMT345 - 3", 45D Emt Elb

Ecn-Korns

  • $72.05 (Each)
  • $72.05 (Each)

  • $7,205.30 (Per 100)

Availability: In Stock Locally
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
EMT345
Manufacturer
Ecn-Korns
Manufacturer's Part Number
EMTELB3X45
Description
3", 45D Emt Elb
3X45 Emt Elbow
Slang Terms
Sweep, Elbow Pre-Fab
Suggest a New Term
Categories
Elbows, CPLG, Nipples, Running - Steel Mark as Incorrect
Suggest a New Category
Classification
Emt Elbows
UNSPSC
N/A
UPC/GTIN
784011020386 / 00784011020386
Weight per unit
6.12 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$72.05 (Each)
Carton
$72.05 (Each)
Resources
Images
 
 
EMT345 - Small Image
 
EMT345 - Large Image
 
EMT345 - Large Image
Attachments
 
 
EMT345 - Specification Sheet
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
Galvanized
Descriptions
Product Type
Elbow
Description
3",45D EMT ELB
extra long description
STANDARD RADIUS TYPE; STEEL MATERIAL; ZINC ELECTROPLATED FINISH; UL 797, UL (CANADA AND US), CSA C22.2, CAN/CSA C22.1 APPROVAL; ANSI/NFPA 70, NEC 358, ISO 9001 APPLICABLE STANDARD; 3 INCH TRADE SIZE; PLAIN END TYPE; 45 DEGREE BEND ANGLE; 13 INCH BEND RADIUS; PACKAGING TYPE BULK; EMTELB MODEL
Long Description
ELBOW, STANDARD RADIUS TYPE; GALVANIZED FINISH; UL 797, CSA C22.2 APPROVAL; ANSI C80.3 APPLICABLE STANDARD; 3 INCH TRADE SIZE; 3 TRADE SIZE IN INCH; 3 TRADE SIZE - FRACTIONAL; EXTERNAL THREADED END TYPE; 45 DEG BEND ANGLE; 13 INCH BEND RADIUS
Commodity Description
ELBOWS-COUPLINGS-NIPPLES - STEEL
Also Known As...
Sweep
Elbow Pre-Fab
Additional Information
Bend Angle
45 DEG
Applicable Standard
ANSI C80.3
End Type
EXTERNAL THREADED
Bend Radius
13 INCH
Trade Size - Fractional
3 in
Manufacturer Information
Brand
EC-KORNS
Manufacturers Part Number
EMTELB3X45
Model
EMTELB
GTIN
00784011020386
UPC
784011020386
Taxonomies, Classifications, and Categories
Category Description
EMT ELBOWS
Type
STANDARD RADIUS
Trade Size
Trade Size in inch
3 in
Trade Size
3 INCH
Packaging
Weight per each
6.12
Carton
1
Uses, Certifications, and Standards
Approval
UL 797, CSA C22.2
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of EMT345.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of EMT345.

3X45 Emt Elbow
  • Our Part #: EMTELB3X45
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: EMTELB3X45
  • Manufacturer: Robroy/Ecn Korns
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($72.05) ·
EMTELB3X45 - Robroy/Ecn Korns

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$72.05

Each

QTY:
Each
Add
Similar Items

Similar items are close alternatives to EMT345, though they may not be 100% alike.

3IN Emt 45 Elb
  • Our Part #: 28
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 28
  • Manufacturer: Topaz - Southwire LLC
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($72.05) ·
28 - Topaz - Southwire LLC

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$72.05

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat