EMT430 - 4", 30D Emt Elb

Robroy/Ecn Korns

  • $113.86 (Each)
  • $113.86 (Each)

  • $11,385.84 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
EMT430
Manufacturer
Robroy/Ecn Korns
Manufacturer's Part Number
EMTELB4X30
Description
4", 30D Emt Elb
Elbow, Standard Radius; Trade Size 4 Inch; 30 Deg Bend; 16 Inch Bend Radius; External Threaded End; Galvanized; Applicable Standard Ansi C80.3; Approval Ul 797, Csa C22.2; Robroy[R] Brand; Emtelb Model
Slang Terms
Sweep, Elbow Pre-Fab
Suggest a New Term
Category
Unassigned
Classification
Emt Elbows
UNSPSC
-
UPC/EAN/GTIN
78401102060
Weight per unit
10.66 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$113.86 (Each)
Carton
$113.86 (Each)
Resources
Images
 
 
EMT430 - Small Image
 
EMT430 - Large Image
Attachments
 
 
EMT430 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Finish
Galvanized
Descriptions
Commodity Description
Elbows, Couplings, Nipples, Running Thread - Steel
Long Description
ELBOW, STANDARD RADIUS; TRADE SIZE 4 INCH; 30 DEG BEND; 16 INCH BEND RADIUS; EXTERNAL THREADED END; GALVANIZED; APPLICABLE STANDARD ANSI C80.3; APPROVAL UL 797, CSA C22.2; ROBROY[R] BRAND; EMTELB MODEL
Description
4",30D EMT ELB
Also Known As...
Sweep
Elbow Pre-Fab
Additional Information
Bend Radius
16 INCH
Bend Angle
30 DEG
Trade Size - Fractional
798
Applicable Standard
ANSI C80.3
End Type
EXTERNAL THREADED
Manufacturer Information
Model
EMTELB
Brand
Robroy/Ecn Korns
Manufacturers Part Number
EMTELB4X30
Taxonomies, Classifications, and Categories
Type
STANDARD RADIUS
Category Description
EMT ELBOWS
Trade Size
Trade Size
4 INCH
Trade Size in inch
798
Packaging
Weight per each
10.66
Carton
1
Uses, Certifications, and Standards
Approval
UL 797, CSA C22.2
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat