EMT49036 - 4", 90D, 36R Emt Elb

Ecn-Korns

  • $760.15 (Each)
  • $760.15 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
EMT49036
Manufacturer
Ecn-Korns
Manufacturer's Part Number
EMTELB4X90X36
Description
4", 90D, 36R Emt Elb
4X90X36 Emt Elbow
Slang Terms

Suggest a New Term
Categories
Elbows, CPLG, Nipples, Running - Steel Mark as Incorrect
Suggest a New Category
Classification
Emt Elbows
UNSPSC
N/A
UPC/GTIN
784011021147 / 00784011021147
Weight per unit
24 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$760.15 (Each)
Resources
Images
 
 
EMT49036 - Small Image
 
EMT49036 - Large Image
Attachments
 
 
EMT49036 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Product Type
Elbow
Description
4",90D,36R EMT ELB
extra long description
SPECIAL RADIUS TYPE; STEEL MATERIAL; ZINC ELECTROPLATED FINISH; UL 797, UL (CANADA AND US), CSA C22.2, CAN/CSA C22.1 APPROVAL; ANSI/NFPA 70, NEC 358, ISO 9001 APPLICABLE STANDARD; 4 INCH TRADE SIZE; PLAIN END TYPE; 90 DEGREE BEND ANGLE; 36 INCH BEND RADIUS; PACKAGING TYPE BULK; EMTELB MODEL
Long Description
ELBOW, SPECIAL LARGE RADIUS TYPE; UL 797, CSA C22.2 APPROVAL; ANSI C80.3 APPLICABLE STANDARD; 4 INCH TRADE SIZE; 4 TRADE SIZE IN INCH; 4 TRADE SIZE - FRACTIONAL; EXTERNAL THREADED END TYPE; 90 DEG BEND ANGLE; 36 INCH BEND RADIUS; ROBROY. BRAND
Commodity Description
ELBOWS-COUPLINGS-NIPPLES - STEEL
Additional Information
Bend Radius
36 INCH
Trade Size - Fractional
4
Bend Angle
90 DEG
Applicable Standard
ANSI C80.3
End Type
EXTERNAL THREADED
Manufacturer Information
Brand
EC-KORNS
Manufacturers Part Number
EMTELB4X90X36
Model
EMTELB
GTIN
00784011021147
UPC
784011021147
Taxonomies, Classifications, and Categories
Category Description
EMT ELBOWS
Type
SPECIAL LARGE RADIUS
Trade Size
Trade Size in inch
4
Trade Size
4 INCH
Packaging
Weight per each
24
Carton
1
Uses, Certifications, and Standards
Approval
UL 797, CSA C22.2
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat