EMTELB1X90 - 1", 90D Emt Elb

Ecn-Korns

  • $11.72 (Each)
  • $11.72 (Each)

  • $293.10 (Per 25)

  • $1,172.39 (Per 100)
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
EMTELB1X90
Manufacturer
Ecn-Korns
Manufacturer's Part Number
EMTELB1X90
Description
1", 90D Emt Elb
Elbow, Standard Radius Type; Ul 797, Csa C22.2 Approval; Ansi C80.3 Applicable Standard; 25 Per Carton Standard Package; 1 Inch Trade Size; Threaded End Type; 90 Degree Bend Angle; 5.75 Inch Bend Radius; Emtelb Model
Slang Terms
Sweep
Suggest a New Term
Categories
Elbows, CPLG, Nipples, Running - Steel Mark as Incorrect
Suggest a New Category
Classification
Emt Elbows
UNSPSC
N/A
UPC/GTIN
784011020232 / 00784011020232
Weight per unit
0.86 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$11.72 (Each)
Carton
$11.72 (Each)
Standard Packaging
$293.10 (Per 25)
Stock Availability
Local Store
Find nearby stock
All Stores
2,305
Resources
Images
 
 
EMTELB1X90 - Large Image
Attachments
 
 
EMTELB1X90 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 2,305

Location search:
These alternate items can be purchased instead of EMTELB1X90.
Jump To:

Similar Items

Similar items are close alternatives to EMTELB1X90, though they may not be 100% alike.

Emt Conduit Elbow, Steel Material; Galvanized Finish; Ul (Canada and Us), Ul 797...
  • MFR Part #: 83
  • Manufacturer: Topaz - Southwire LLC
  • Find: Similar Items
  • Pkg Sizes: 20 ($227.45) ·
83 - Topaz - Southwire LLC

Check local availability

Total Availability: In Stock

Book Price

$11.37

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat