EMTELB3X30 - 3" 30D Emt Elb

Robroy/Ecn Korns

  • $66.77 (Each)
  • $66.77 (Each)

  • $6,677.25 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
EMTELB3X30
Manufacturer
Robroy/Ecn Korns
Manufacturer's Part Number
EMTELB3X30
Description
3" 30D Emt Elb
Emt Elbow, 3 In Trade Size, Non-Insulated
Slang Terms
Sweep, Elbow Pre-Fab
Suggest a New Term
Categories
Enhanced Commodity Codes - Boxes & Covers Mark as Incorrect
Suggest a New Category
Classification
Emt Elbows
UNSPSC
-
UPC/EAN/GTIN
784011020584
Weight per unit
5.76 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$66.77 (Each)
Carton
$66.77 (Each)
Resources
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Product Type
EMT Elbow
Elbow
Long Description
EMT Elbow, 3 in Trade Size, Non-Insulated
Short Description
EMT Elbow, 3, in, 1 CT
Description
3" 30D EMT ELB
Also Known As...
Sweep
Elbow Pre-Fab
Additional Information
Insulated/Non-Insulated
Non-Insulated
package quantity
1 ct
Manufacturer Information
Brand
Robroy/Ecn Korns
Manufacturers Part Number
EMTELB3X30
Taxonomies, Classifications, and Categories
Category Description
EMT ELBOWS
Trade Size
Trade Size
3 in
Packaging
Weight per each
5.76
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat