EMTELB4X30 - 4", 30D Emt Elb

Ecn-Korns

  • $113.86 (Each)
  • $113.86 (Each)

  • $11,385.84 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
EMTELB4X30
Manufacturer
Ecn-Korns
Manufacturer's Part Number
EMTELB4X30X24
Description
4", 30D Emt Elb
4X30X24 Emt Elbow
Slang Terms
Sweep, Elbow Pre-Fab
Suggest a New Term
Categories
Elbows, CPLG, Nipples, Running - Steel Mark as Incorrect
Suggest a New Category
Classification
Emt Elbows
UNSPSC
N/A
UPC/GTIN
784011230242 / 00784011230242
Weight per unit
14 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$113.86 (Each)
Carton
$113.86 (Each)
Resources
Attachments
 
 
EMTELB4X30 - Specification Sheet
Images
 
 
EMTELB4X30 - Small Image
 
EMTELB4X30 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
4",30D EMT ELB
Long Description
ELBOW, SPECIAL LARGE RADIUS TYPE; UL 797, CSA C22.2 APPROVAL; ANSI C80.3 APPLICABLE STANDARD; 4 INCH TRADE SIZE; 4 TRADE SIZE IN INCH; 4 TRADE SIZE - FRACTIONAL; EXTERNAL THREADED END TYPE; 30 DEG BEND ANGLE; 24 INCH BEND RADIUS; ROBROY. BRAND
Commodity Description
ELBOWS-COUPLINGS-NIPPLES - STEEL
Product Type
Elbow
extra long description
SPECIAL RADIUS TYPE; STEEL MATERIAL; ZINC ELECTROPLATED FINISH; UL 797, UL (CANADA AND US), CSA C22.2, CAN/CSA C22.1 APPROVAL; ANSI/NFPA 70, NEC 358, ISO 9001 APPLICABLE STANDARD; 4 INCH TRADE SIZE; PLAIN END TYPE; 30 DEGREE BEND ANGLE; 24 INCH BEND RADIUS; PACKAGING TYPE BULK; EMTELB MODEL
Also Known As...
Sweep
Elbow Pre-Fab
Additional Information
Bend Radius
24 INCH
Bend Angle
30 DEG
Trade Size - Fractional
4
Applicable Standard
ANSI C80.3
End Type
EXTERNAL THREADED
Manufacturer Information
Model
EMTELB
Brand
ECN-KORNS
Manufacturers Part Number
EMTELB4X30X24
GTIN
00784011230242
UPC
784011230242
Taxonomies, Classifications, and Categories
Type
SPECIAL LARGE RADIUS
Category Description
EMT ELBOWS
Trade Size
Trade Size in inch
4
Trade Size
4 INCH
Packaging
Weight per each
14
Carton
1
Uses, Certifications, and Standards
Approval
UL 797, CSA C22.2
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat