EMTELB4X30 - 4", 30D Emt Elb

Ecn-Korns

  • $123.02 (Each)
  • $123.02 (Each)

  • $12,301.51 (Per 100)
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
EMTELB4X30
Manufacturer
Ecn-Korns
Manufacturer's Part Number
EMTELB4X30X24
Description
4", 30D Emt Elb
Elbow, Special Large Radius Type; Ul 797, Csa C22.2 Approval; Ansi C80.3 Applicable Standard; 4 Inch Trade Size; 4 Trade Size In Inch; 4 Trade Size - Fractional; External Threaded End Type; 30 Deg Bend Angle; 24 Inch Bend Radius; Robroy. Brand
Slang Terms
Sweep, Elbow Pre-Fab
Suggest a New Term
Categories
Elbows, CPLG, Nipples, Running - Steel Mark as Incorrect
Suggest a New Category
Classification
Emt Elbows
UNSPSC
N/A
UPC/GTIN
784011230242 / 00784011230242
Weight per unit
14 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$123.02 (Each)
Carton
$123.02 (Each)
Resources
Images
 
 
EMTELB4X30 - Small Image
 
EMTELB4X30 - Large Image
Attachments
 
 
EMTELB4X30 - Specification Sheet
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
4",30D EMT ELB
Product Type
Elbow
extra long description
SPECIAL RADIUS TYPE; STEEL MATERIAL; ZINC ELECTROPLATED FINISH; UL 797, UL (CANADA AND US), CSA C22.2, CAN/CSA C22.1 APPROVAL; ANSI/NFPA 70, NEC 358, ISO 9001 APPLICABLE STANDARD; 4 INCH TRADE SIZE; PLAIN END TYPE; 30 DEGREE BEND ANGLE; 24 INCH BEND RADIUS; PACKAGING TYPE BULK; EMTELB MODEL
Commodity Description
ELBOWS-COUPLINGS-NIPPLES - STEEL
Long Description
ELBOW, SPECIAL LARGE RADIUS TYPE; UL 797, CSA C22.2 APPROVAL; ANSI C80.3 APPLICABLE STANDARD; 4 INCH TRADE SIZE; 4 TRADE SIZE IN INCH; 4 TRADE SIZE - FRACTIONAL; EXTERNAL THREADED END TYPE; 30 DEG BEND ANGLE; 24 INCH BEND RADIUS; ROBROY. BRAND
Also Known As...
Sweep
Elbow Pre-Fab
Additional Information
End Type
EXTERNAL THREADED
Bend Radius
24 INCH
Bend Angle
30 DEG
Trade Size - Fractional
4
Applicable Standard
ANSI C80.3
Manufacturer Information
Brand
ECN-KORNS
Manufacturers Part Number
EMTELB4X30X24
Model
EMTELB
GTIN
00784011230242
UPC
784011230242
Taxonomies, Classifications, and Categories
Category Description
EMT ELBOWS
Type
SPECIAL LARGE RADIUS
Trade Size
Trade Size in inch
4
Trade Size
4 INCH
Packaging
Weight per each
14
Carton
1
Uses, Certifications, and Standards
Approval
UL 797, CSA C22.2
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of EMTELB4X30.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of EMTELB4X30.

Elbow, Standard Radius; Trade Size 4 Inch; 30 Deg Bend; 16 Inch Bend Radius; Ext...
  • Our Part #: EMT430
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: EMTELB4X30
  • Manufacturer: Robroy/Ecn Korns
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($123.02) ·
EMT430 - Robroy/Ecn Korns

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$123.02

Each

QTY:
Each
Add
Similar Items

Similar items are close alternatives to EMTELB4X30, though they may not be 100% alike.

4IN Emt 30 Deg El
  • Our Part #: 89A30
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 89A30
  • Manufacturer: Topaz - Southwire LLC
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($126.56) ·
89A30 - Topaz - Southwire LLC

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$126.56

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat