ET1 - 1" Edge CLMP

Ecn-Korns

  • $12.53 (Each)
  • $12.53 (Each)

  • $313.29 (Per 25)

  • $1,253.17 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
ET1
Manufacturer
Ecn-Korns
Manufacturer's Part Number
KNET-1
Description
1" Edge CLMP
Clamp, 1 In Trade Size, Knet Model, Hot Dip Galvanized, Edge Connection Orientation, 85 LB/100
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Beam, Ra, Edge, & Parallel Clamps
UNSPSC
31162900 - Clamps
UPC/GTIN
784011151059 / 00784011151059
Weight per unit
0.85 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$12.53 (Each)
Carton
$12.53 (Each)
Standard Packaging
$313.29 (Per 25)
Resources
Images
 
 
ET1 - Small Image
 
ET1 - Large Image
 
ET1 - Large Image
Specifications Sheets
 
 
ET1 - Specification Sheet
Attachments
 
 
ET1 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Malleable Iron
Material, Color, and Finish
Finish
Hot Dip Galvanized
Descriptions
Product Type
Clamp
Long Description
Clamp, 1 in Trade Size, KNET Model, Hot Dip Galvanized, Edge Connection Orientation, 85 lb/100
Short Description
Clamp, 1 in, Hot Dip Galvanized, KNET Model
extra long description
EDGE TYPE; MALLEABLE IRON MATERIAL; HOT DIP GALVANIZED FINISH; UL (CANADA AND US), UL 2239, CAN/CSA C22.2 APPROVAL; 20 PER CARTON STANDARD PACKAGE; 1 INCH TRADE SIZE; ROHS COMPLIANT; OVERALL DIMENSION 3-1/16 INCH LENGTH X 2-5/8 INCH WIDTH; INCLUDES MECHANICALLY GALVANIZED STEEL BOLT AND NUT; APPLICABLE STANDARD ISO 9001, ANSI/NFPA 70, NEC
Additional Information
Applicable standard ANSI C80.1
Commodity Description
Rigid Conduit Fittings - Steel
Description
1" EDGE CLMP
Additional Information
Color/Finish
Hot Dip Galvanized
Connection Orientation
Edge
Standards Met
ANSI Standard;CSA C22.2 Certified;UL Listed
package quantity
20 CT
Made in USA
yes
Manufacturer Information
Brand
EC-KORNS
Manufacturers Part Number
KNET-1
sub brand
Korns(R)
Model
KNET
GTIN
00784011151059
UPC
784011151059
Taxonomies, Classifications, and Categories
Category Description
BEAM, RA, EDGE, & PARALLEL CLAMPS
Type
EDGE
Trade Size
Trade Size
1 in
Availability
Status
Inactive
Packaging
Weight
85 lb/100
Standard Package
20 PER CARTON
Weight per each
0.85
Carton
1
Package
25
Uses, Certifications, and Standards
Approval
UL 6, CSA C22.2
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat