GAL11290 - 1-1/2", 90D RGD Elb

Ecn-Korns

  • $27.67 (Each)
  • $27.67 (Each)

  • $415.07 (Per 15)

  • $2,767.15 (Per 100)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
GAL11290
Manufacturer
Ecn-Korns
Manufacturer's Part Number
GALELB1-1/2X90
Description
1-1/2", 90D RGD Elb
Standard Radius Elbow, 1-1/2 In Trade Size, Hot Dip Galvanized, 90 ° Connection Orientation, 8.25 In Bend Radius, External Threaded Connection, 416 LB/100
Slang Terms
Sweep, Elbow Pre-Fab
Suggest a New Term
Categories
Elbows, CPLG, Nipples, Running - Steel Mark as Incorrect
Suggest a New Category
Classification
Rigid Elbows
UNSPSC
N/A
UPC/GTIN
784011001651 / 00784011001651
Weight per unit
4.16 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$27.67 (Each)
Carton
$27.67 (Each)
Standard Packaging
$415.07 (Per 15)
Resources
Images
 
 
GAL11290 - Small Image
 
GAL11290 - Large Image
 
GAL11290 - Large Image
Attachments
 
 
GAL11290 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Finish
Hot Dip Galvanized
Descriptions
Product Type
Standard Radius Elbow
Long Description
Standard Radius Elbow, 1-1/2 in Trade Size, Hot Dip Galvanized, 90 ° Connection Orientation, 8.25 in Bend Radius, External Threaded Connection, 416 lb/100
Short Description
Standard Radius Elbow, 1-1/2 in, Hot Dip Galvanized
Description
1-1/2",90D RGD ELB
extra long description
STANDARD RADIUS TYPE; STEEL MATERIAL; GALVANIZED FINISH; UL (CANADA AND US), UL 6, CSA C22.1/C22.2, NOM APPROVAL; ANSI/NFPA 70, NEC 344, ISO 9001 APPLICABLE STANDARD; 15 PER CARTON STANDARD PACKAGE; 1-1/2 INCH TRADE SIZE; EXTERNAL THREADED END TYPE; 90 DEGREE BEND ANGLE; 8.25 INCH BEND RADIUS; APPLICATION INDOOR/OUTDOOR; GALELB MODEL
Commodity Description
ELBOWS-COUPLINGS-NIPPLES - STEEL
Additional Information
Size 1.61 Inch ID x 1.9 Inch OD
Also Known As...
Sweep
Elbow Pre-Fab
Additional Information
Connection Orientation
90 °
Bend Radius
8.25 in
Connection Type
External Threaded
for use with
Rigid Conduit
Standards Met
UL Listed;CSA Certified C22.2;UL Listed;ETL Listed;ANSI C80.1
package quantity
15 CT
End Type
EXTERNAL THREADED
Bend Angle
90 Degree
Applicable Standard
ANSI C80.1
Manufacturer Information
Brand
EC-KORNS
Manufacturers Part Number
GALELB1-1/2X90
Model
GALELB
GTIN
00784011001651
UPC
784011001651
Taxonomies, Classifications, and Categories
Category Description
RIGID ELBOWS
Type
STANDARD RADIUS
Trade Size
Trade Size
1-1/2 in
Packaging
Weight
416 lb/100
Standard Package
15 PER CARTON
Weight per each
4.16
Carton
1
Package
15
Uses, Certifications, and Standards
Approval
UL 6, CSA C22.2, UL (Canada and US), ETL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat