GAL2129024 - 2-1/2, 90D, 24R RGD Elb

Ecn-Korns

  • $142.10 (Each)
  • $142.10 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
GAL2129024
Manufacturer
Ecn-Korns
Manufacturer's Part Number
GALELB2-1/2X90X24
Description
2-1/2, 90D, 24R RGD Elb
2 1/2X90X24 LG Radius Galvanized Elbow
Slang Terms

Suggest a New Term
Categories
Elbows, CPLG, Nipples, Running - Steel Mark as Incorrect
Suggest a New Category
Classification
Rigid Elbows
UNSPSC
N/A
UPC/GTIN
784011002658 / 00784011002658
Weight per unit
27 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$142.10 (Each)
Resources
Images
 
 
GAL2129024 - Large Image
 
GAL2129024 - Large Image
Attachments
 
 
GAL2129024 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Finish
Galvanized
Descriptions
Product Type
Elbow
Long Description
ELBOW, SPECIAL RADIUS TYPE; STEEL MATERIAL; GALVANIZED FINISH; UL 6, CSA C22.2, UL (CANADA AND US), ETL APPROVAL; ANSI C80.1 APPLICABLE STANDARD; BULK STANDARD PACKAGE; 2-1/2 INCH TRADE SIZE; EXTERNAL THREADED END TYPE; 90 DEGREE BEND ANGLE
Commodity Description
ELBOWS-COUPLINGS-NIPPLES - STEEL
extra long description
SPECIAL LARGE RADIUS TYPE; STEEL MATERIAL; GALVANIZED FINISH; UL (CANADA AND US), UL 6, CSA C22.1/C22.2, NOM APPROVAL; ANSI/NFPA 70, NEC 344, ISO 9001 APPLICABLE STANDARD; BULK STANDARD PACKAGE; 2-1/2 INCH TRADE SIZE; EXTERNAL THREADED END TYPE; 90 DEGREE BEND ANGLE; 24 INCH BEND RADIUS; STUB HEIGHT 34-5/8 INCH; APPLICATION INDOOR/OUTDOOR; GALELB MODEL
Description
2-1/2,90D,24R RGD ELB
Additional Information
End Type
EXTERNAL THREADED
Bend Radius
24 INCH
Bend Angle
90 Degree
Applicable Standard
ANSI C80.1
Manufacturer Information
Brand
ECN-KORNS
Manufacturers Part Number
GALELB2-1/2X90X24
Model
GALELB
GTIN
00784011002658
UPC
784011002658
Taxonomies, Classifications, and Categories
Category Description
RIGID ELBOWS
Type
SPECIAL RADIUS
Trade Size
Trade Size
2-1/2 INCH
Availability
Status
Inactive
Packaging
Standard Package
BULK
Weight per each
27
Carton
1
Uses, Certifications, and Standards
Approval
UL 6, CSA C22.2, UL (Canada and US), ETL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat