GAL2129036 - 2-1/2", 90D, 36R RGD Elb

Robroy/Ecn Korns

  • $269.30 (Each)
  • $269.30 (Each)

  • $26,929.63 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
GAL2129036
Manufacturer
Robroy/Ecn Korns
Manufacturer's Part Number
DUP 20046
Description
2-1/2", 90D, 36R RGD Elb
00784011003051|0784011|784011003051|78401100305|00305|GALELB2 1/2X90X36|GALELB21/2X90X36|GALELB2-1/2X90X36|Galvanized Elbow Special Radius 2 1/2 X 90 X 36|Robroy GALELB2 1/2X90X36|Robroy GALELB21/2X90X36|Robroy GALELB2-1/2X90X36|Robroy Industries / C.C. Korns GALELB2 1/2X90X36|Robroy Industries / C.C. Korns GALELB21/2X90X36|Robroy Industries / C.C. Korns GALELB2-1/2X90X36|Robroy Industries GALELB2 1/2X90X36|Robroy Industries GALELB21/2X90X36|Robroy Industries GALELB2-1/2X90X36|Stahlin Enclosures By Robroy
Slang Terms
Sweep, Elbow Pre-Fab
Suggest a New Term
Categories
Elbows, CPLG, Nipples, Running - Steel Mark as Incorrect
Suggest a New Category
Classification
Rigid Elbows
UNSPSC
39131700 - Wire Raceways Conduit and Busways
UPC/GTIN
784011003051 / 00784011003051
Weight per unit
38 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$269.30 (Each)
Carton
$269.30 (Each)
Resources
Images
 
 
GAL2129036 - Small Image
 
GAL2129036 - Large Image
Attachments
 
 
GAL2129036 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Finish
40 MIL GRAY PVC COATED EXTERIOR, 2 MIL RED URETHANE COATED INTERIOR
Descriptions
Product Type
Elbow
Description
2-1/2",90D,36R RGD ELB
Long Description
ELBOW, STANDARD RADIUS; TRADE SIZE 3 1/2 INCH; 45 DEG BEND; 15 INCH BEND RADIUS; EXTERNAL THREADED END; STEEL; 40 MIL GRAY PVC COATED EXTERIOR, 2 MIL RED URETHANE COATED INTERIOR; APPROVAL UL 6; REDH2OT[R] BRAND
Commodity Description
Elbows, Couplings, Nipples, Running Thread - Steel
Also Known As...
Sweep
Elbow Pre-Fab
Additional Information
Bend Radius
15 INCH
Trade Size - Fractional
3 1/2 IN
Bend Angle
45 DEG
End Type
EXTERNAL THREADED
Manufacturer Information
Brand
Robroy/Ecn Korns
Manufacturers Part Number
DUP 20046
GTIN
00784011003051
UPC
784011003051
Taxonomies, Classifications, and Categories
Category Description
RIGID ELBOWS
Type
STANDARD RADIUS
Trade Size
Trade Size
3 1/2 INCH
Trade Size in inch
3.5 IN
Packaging
Weight per each
38
Carton
1
Uses, Certifications, and Standards
Approval
UL 6
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat