GAL290 - 2", 90D RGD Elb

Ecn-Korns

  • $39.79 (Each)
  • $39.79 (Each)

  • $397.89 (Per 10)

  • $3,978.90 (Per 100)

Availability: In Stock Locally
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
GAL290
Manufacturer
Ecn-Korns
Manufacturer's Part Number
GALELB2X90
Description
2", 90D RGD Elb
Standard Radius Elbow, 2 In Trade Size, Hot Dip Galvanized, 90 ° Connection Orientation, 9.5 In Bend Radius, External Threaded Connection, 635 LB/100
Slang Terms
Elbow Pre-Fab, Sweep
Suggest a New Term
Categories
Elbows, CPLG, Nipples, Running - Steel Mark as Incorrect
Suggest a New Category
Classification
Rigid Elbows
UNSPSC
N/A
UPC/GTIN
784011001668 / 00784011001668
Weight per unit
6.3499 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$39.79 (Each)
Carton
$39.79 (Each)
Standard Packaging
$397.89 (Per 10)
Resources
Images
 
 
GAL290 - Small Image
 
GAL290 - Large Image
 
GAL290 - Large Image
Attachments
 
 
GAL290 - Specification Sheet
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
Steel
Material, Color, and Finish
Finish
Hot Dip Galvanized
Descriptions
Product Type
Standard Radius Elbow
Long Description
Standard Radius Elbow, 2 in Trade Size, Hot Dip Galvanized, 90 ° Connection Orientation, 9.5 in Bend Radius, External Threaded Connection, 635 lb/100
Short Description
Standard Radius 90 Degree Elbow, 2 in, Hot Dip Galvanized
Description
2",90D RGD ELB
extra long description
STANDARD RADIUS TYPE; STEEL MATERIAL; GALVANIZED FINISH; UL (CANADA AND US), UL 6, CSA C22.1/C22.2, NOM APPROVAL; ANSI/NFPA 70, NEC 344, ISO 9001 APPLICABLE STANDARD; 10 PER CARTON STANDARD PACKAGE; 2 INCH TRADE SIZE; EXTERNAL THREADED END TYPE; 90 DEGREE BEND ANGLE; 9.5 INCH BEND RADIUS; APPLICATION INDOOR/OUTDOOR; GALELB MODEL
Commodity Description
ELBOWS-COUPLINGS-NIPPLES - STEEL
Additional Information
Size 2.067 Inch ID x 2.375 Inch OD
Also Known As...
Elbow Pre-Fab
Sweep
Additional Information
Connection Orientation
90 °
Bend Radius
9.5 in
Connection Type
External Threaded
for use with
Rigid Conduit
Standards Met
UL Listed;CSA Certified C22.2;UL Listed;ETL Listed;ANSI C80.1
package quantity
10 CT
Bend Angle
90 Degree
Applicable Standard
ANSI C80.1
End Type
EXTERNAL THREADED
Manufacturer Information
Brand
EC-KORNS
Manufacturers Part Number
GALELB2X90
Model
GALELB
GTIN
00784011001668
UPC
784011001668
Taxonomies, Classifications, and Categories
Category Description
RIGID ELBOWS
Type
STANDARD RADIUS
Trade Size
Trade Size
2 in
Packaging
Weight
635 lb/100
Standard Package
10 PER CARTON
Weight per each
6.3499
Carton
1
Package
10
Uses, Certifications, and Standards
Approval
UL 6, CSA C22.2, UL (Canada and US), ETL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of GAL290.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of GAL290.

2X90 Galvanized Elbows
  • Our Part #: GALELB2X90
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: GALELB2X90
  • Manufacturer: Robroy/Ecn Korns
  • Find: Similar Items
  • Pkg Sizes: 10 ($397.89) ·
GALELB2X90 - Robroy/Ecn Korns

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$39.79

Each

QTY:
Each
Add
2", 90D RGD Elb
  • Our Part #: 2GL90
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: N/A
  • Manufacturer: COD
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($39.79) ·
2GL90 - Condumex Incorporated

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$39.79

Each

QTY:
Each
Add
Similar Items

Similar items are close alternatives to GAL290, though they may not be 100% alike.

2IN Rigid Conduit Elb
  • Our Part #: 66
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 66
  • Manufacturer: Topaz - Southwire CO LLC
  • Find: Similar Items
  • Pkg Sizes: 10 ($418.88) ·
66 - Topaz - Southwire CO LLC

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$41.89

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat