GAL29024 - 2", 90D, 24R RGD Elb

Ecn-Korns

  • $126.09 (Each)
  • $126.09 (Each)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
GAL29024
Manufacturer
Ecn-Korns
Manufacturer's Part Number
GALELB2X90X24
Description
2", 90D, 24R RGD Elb
Special Radius Elbow, 2 In Trade Size, Hot Dip Galvanized, 90 ° Connection Orientation, 24 In Bend Radius, External Threaded Connection, 17 LB/100
Slang Terms

Suggest a New Term
Categories
Elbows, CPLG, Nipples, Running - Steel Mark as Incorrect
Suggest a New Category
Classification
Rigid Elbows
UNSPSC
N/A
UPC/GTIN
784011002641 / 00784011002641
Weight per unit
17 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$126.09 (Each)
Resources
Images
 
 
GAL29024 - Small Image
 
GAL29024 - Large Image
 
GAL29024 - Large Image
Attachments
 
 
GAL29024 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Finish
Hot Dip Galvanized
Descriptions
Product Type
Special Radius Elbow
Long Description
Special Radius Elbow, 2 in Trade Size, Hot Dip Galvanized, 90 ° Connection Orientation, 24 in Bend Radius, External Threaded Connection, 17 lb/100
Short Description
Special Radius Elbow, 2 in, Hot Dip Galvanized, Rigid, 90 Degree, 36"
Description
2",90D,24R RGD ELB
extra long description
SPECIAL LARGE RADIUS TYPE; STEEL MATERIAL; GALVANIZED FINISH; UL (CANADA AND US), UL 6, CSA C22.1/C22.2, NOM APPROVAL; ANSI/NFPA 70, NEC 344, ISO 9001 APPLICABLE STANDARD; BULK STANDARD PACKAGE; 2 INCH TRADE SIZE; EXTERNAL THREADED END TYPE; 90 DEGREE BEND ANGLE; 24 INCH BEND RADIUS; STUB HEIGHT 34-5/8 INCH; APPLICATION INDOOR/OUTDOOR; GALELB MODEL
Commodity Description
ELBOWS-COUPLINGS-NIPPLES - STEEL
Additional Information
Connection Type
External Threaded
Standards Met
UL Listed;CSA Certified C22.2;UL Listed;ETL Listed;ANSI C80.1
package quantity
1 ct
Connection Orientation
90 °
Bend Radius
24 in
Bend Angle
90 Degree
Applicable Standard
ANSI C80.1
End Type
EXTERNAL THREADED
Manufacturer Information
Brand
EC-KORNS
Manufacturers Part Number
GALELB2X90X24
Model
GALELB
GTIN
00784011002641
UPC
784011002641
Taxonomies, Classifications, and Categories
Category Description
RIGID ELBOWS
Type
SPECIAL RADIUS
Trade Size
Trade Size
2 in
Availability
Status
Inactive
Packaging
Weight
17 lb/100
Standard Package
BULK
Weight per each
17
Carton
1
Uses, Certifications, and Standards
Approval
UL 6, CSA C22.2, UL (Canada and US), ETL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat