GAL31290 - 3-1/2", 90D RGD Elb

Ecn-Korns

  • $174.69 (Each)
  • $174.69 (Each)

  • $17,468.54 (Per 100)
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
GAL31290
Manufacturer
Ecn-Korns
Manufacturer's Part Number
GALELB3-1/2X90
Description
3-1/2", 90D RGD Elb
Standard Radius Elbow, 3-1/2 In Trade Size, Hot Dip Galvanized, 90 ° Connection Orientation, 15 In Bend Radius, External Threaded Connection, 2684 LB/100
Slang Terms
Sweep, Elbow Pre-Fab
Suggest a New Term
Categories
Elbows, CPLG, Nipples, Running - Steel Mark as Incorrect
Suggest a New Category
Classification
Rigid Elbows
UNSPSC
N/A
UPC/GTIN
784011001699 / 00784011001699
Weight per unit
26.8399 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$174.69 (Each)
Carton
$174.69 (Each)
Resources
Images
 
 
GAL31290 - Small Image
 
GAL31290 - Large Image
 
GAL31290 - Large Image
Attachments
 
 
GAL31290 - Specification Sheet
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
Steel
Material, Color, and Finish
Finish
Hot Dip Galvanized
Descriptions
Product Type
Standard Radius Elbow
Long Description
Standard Radius Elbow, 3-1/2 in Trade Size, Hot Dip Galvanized, 90 ° Connection Orientation, 15 in Bend Radius, External Threaded Connection, 2684 lb/100
Short Description
Standard Radius Elbow, 3-1/2 in, Hot Dip Galvanized
Description
3-1/2",90D RGD ELB
extra long description
STANDARD RADIUS TYPE; STEEL MATERIAL; GALVANIZED FINISH; UL (CANADA AND US), UL 6, CSA C22.1/C22.2, NOM APPROVAL; ANSI/NFPA 70, NEC 344, ISO 9001 APPLICABLE STANDARD; BULK STANDARD PACKAGE; 3-1/2 INCH TRADE SIZE; EXTERNAL THREADED END TYPE; 90 DEGREE BEND ANGLE; 15 INCH BEND RADIUS; APPLICATION INDOOR/OUTDOOR; GALELB MODEL
Commodity Description
ELBOWS-COUPLINGS-NIPPLES - STEEL
Additional Information
Size 3.584 Inch ID x 4 Inch OD
Also Known As...
Sweep
Elbow Pre-Fab
Additional Information
Connection Orientation
90 °
Bend Radius
15 in
Connection Type
External Threaded
for use with
Rigid Conduit
Standards Met
UL Listed;CSA Certified C22.2;UL Listed;ETL Listed;ANSI C80.1
package quantity
1 ct
Bend Angle
90 Degree
Applicable Standard
ANSI C80.1
End Type
EXTERNAL THREADED
Manufacturer Information
Brand
EC-KORNS
Manufacturers Part Number
GALELB3-1/2X90
Model
GALELB
GTIN
00784011001699
UPC
784011001699
Taxonomies, Classifications, and Categories
Category Description
RIGID ELBOWS
Type
STANDARD RADIUS
Trade Size
Trade Size
3-1/2 in
Availability
Status
Inactive
Packaging
Weight
2684 lb/100
Standard Package
BULK
Weight per each
26.8399
Carton
1
Uses, Certifications, and Standards
Approval
UL 6, CSA C22.2, UL (Canada and US), ETL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of GAL31290.
Jump To:

Similar Items

Similar items are close alternatives to GAL31290, though they may not be 100% alike.

3-1/2IN Rigid Conduit Elb
  • Our Part #: 69
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 69
  • Manufacturer: Topaz - Southwire LLC
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($170.60) ·
69 - Topaz - Southwire LLC

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$170.60

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat