GAL430 - 4", 30D RGD Elb

Robroy/Ecn Korns

  • $192.52 (Each)
  • $192.52 (Each)

  • $19,251.71 (Per 100)

Availability: Currently Out Of Stock

QTY:
Each
Quick Specs
Catalog Number
GAL430
Manufacturer
Robroy/Ecn Korns
Manufacturer's Part Number
GALELB4X30
Description
4", 30D RGD Elb
Elbow, Standard Radius; Trade Size 4 Inch; 30 Deg Bend; 16 Inch Bend Radius; External Threaded End; Steel; Hot Dip Galvanized; Standard Package Bulk; Applicable Standard Ansi C80.1; Approval Ul 6, Csa C22.2; Robroy[R] Brand; Galelb Model
Slang Terms

Category
Unassigned
Classification
Rigid Elbows
UNSPSC
-
UPC/EAN/GTIN
78401100155
Weight per unit
22.87 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$192.52 (Each)
Carton
$192.52 (Each)
Resources
Images
 
 
GAL430 - Small Image
 
GAL430 - Large Image
Attachments
 
 
GAL430 - Specification Sheet
Features
Material
Steel
Material, Color, and Finish
Finish
Hot Dip Galvanized
Descriptions
Description
4",30D RGD ELB
Commodity Description
Elbows, Couplings, Nipples, Running Thread - Steel
Long Description
ELBOW, STANDARD RADIUS; TRADE SIZE 4 INCH; 30 DEG BEND; 16 INCH BEND RADIUS; EXTERNAL THREADED END; STEEL; HOT DIP GALVANIZED; STANDARD PACKAGE BULK; APPLICABLE STANDARD ANSI C80.1; APPROVAL UL 6, CSA C22.2; ROBROY[R] BRAND; GALELB MODEL
Additional Information
Bend Radius
16 INCH
Bend Angle
30 DEG
Trade Size - Fractional
798
Applicable Standard
ANSI C80.1
End Type
EXTERNAL THREADED
Manufacturer Information
Brand
Robroy/Ecn Korns
Manufacturers Part Number
GALELB4X30
Model
GALELB
Taxonomies, Classifications, and Categories
Category Description
RIGID ELBOWS
Type
STANDARD RADIUS
Trade Size
Trade Size
4 INCH
Trade Size in inch
798
Packaging
Standard Package
BULK
Weight per each
22.87
Carton
1
Uses, Certifications, and Standards
Approval
UL 6, CSA C22.2
You must have an account to view stock levels
These alternate items can be purchased instead of GAL430.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of GAL430.

4", 30D RGD Elb
  • Our Part #: GALELB4X30
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: GALELB4X30
  • Manufacturer: Robroy/Ecn Korns
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($192.52)
GALELB4X30 - Robroy/Ecn Korns

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$192.52

Each

QTY:
Each
Add
There were no add-on items found for GAL430.

* All prices subject to change.