GAL490 - 4", 90D RGD Elb

Ecn-Korns

  • $227.56 (Each)
  • $227.56 (Each)

  • $1,137.82 (Per 5)

  • $22,756.46 (Per 100)

In-Stock: 1,398 available at other locations ( find a store with stock)
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
GAL490
Manufacturer
Ecn-Korns
Manufacturer's Part Number
GALELB4X90
Description
4", 90D RGD Elb
Standard Radius Elbow, 4 In Trade Size, Hot Dip Galvanized, 90 ° Connection Orientation, 16 In Bend Radius, External Threaded Connection, 3166 LB/100
Slang Terms
Sweep
Suggest a New Term
Categories
Elbows, CPLG, Nipples, Running - Steel Mark as Incorrect
Suggest a New Category
Classification
Rigid Elbows
UNSPSC
N/A
UPC/GTIN
784011001705 / 00784011001705
Weight per unit
31.66 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$227.56 (Each)
Carton
$227.56 (Each)
Standard Packaging
$1,137.82 (Per 5)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
1,398
Resources
Attachments
 
 
GAL490 - Specification Sheet
Images
 
 
GAL490 - Large Image
 
GAL490 - Large Image
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
Steel
Material, Color, and Finish
Finish
Hot Dip Galvanized
Descriptions
Additional Information
Size 4.026 Inch ID x 4.5 Inch OD
Commodity Description
ELBOWS-COUPLINGS-NIPPLES - STEEL
Description
4",90D RGD ELB
Extra Long Description
STANDARD RADIUS TYPE; STEEL MATERIAL; GALVANIZED FINISH; UL (CANADA AND US), UL 6, CSA C22.1/C22.2, NOM APPROVAL; ANSI/NFPA 70, NEC 344, ISO 9001 APPLICABLE STANDARD; BULK STANDARD PACKAGE; 4 INCH TRADE SIZE; EXTERNAL THREADED END TYPE; 90 DEGREE BEND ANGLE; 16 INCH BEND RADIUS; APPLICATION INDOOR/OUTDOOR; GALELB MODEL
Long Description
Standard Radius Elbow, 4 in Trade Size, Hot Dip Galvanized, 90 ° Connection Orientation, 16 in Bend Radius, External Threaded Connection, 3166 lb/100
Product Type
Standard Radius Elbow
Short Description
Standard Radius 90 Degree Elbow, 4 in, Hot Dip Galvanized
Also Known As...
Sweep
Additional Information
Applicable Standard
ANSI C80.1
Bend Angle
90 Degree
Bend Radius
16 in
Connection Orientation
90 °
Connection Type
External Threaded
End Type
EXTERNAL THREADED
For Use With
Rigid Conduit
Package Quantity
1 ct
Standards Met
UL Listed;CSA Certified C22.2;UL Listed;ETL Listed;ANSI C80.1
Manufacturer Information
Brand
EC-KORNS
Manufacturers Part Number
GALELB4X90
Model
GALELB
GTIN
00784011001705
UPC
784011001705
Taxonomies, Classifications, and Categories
Category Description
RIGID ELBOWS
Type
STANDARD RADIUS
Trade Size
Trade Size
4 in
Packaging
Standard Package
BULK
Weight
3166 lb/100
Weight per each
31.66
Carton
1
Package
5
Uses, Certifications, and Standards
Approval
UL 6, CSA C22.2, UL (Canada and US), ETL
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 1,398

Location search:
These alternate items can be purchased instead of GAL490.
Jump To:

Similar Items

Similar items are close alternatives to GAL490, though they may not be 100% alike.

* All prices subject to change.

Begin Live Chat