GALELB112X90 - 1-1/2", 90D RGD Elb

Ecn-Korns

  • $34.31 (Each)
  • $34.31 (Each)

  • $514.66 (Per 15)

  • $3,431.06 (Per 100)

In-Stock: 18 available locally (Nacogdoches, TX) ( change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
GALELB112X90
Manufacturer
Ecn-Korns
Manufacturer's Part Number
GALELB1-1/2X90
Description
1-1/2", 90D RGD Elb
1 1/2X90 Galvanized Elbows
Slang Terms
Sweep, Elbow Pre-Fab
Suggest a New Term
Categories
Elbows, CPLG, Nipples, Running - Steel Mark as Incorrect
Suggest a New Category
Classification
Rigid Elbows
UNSPSC
N/A
UPC/GTIN
784011001651 / 00784011001651
Weight per unit
4.16 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$34.31 (Each)
Carton
$34.31 (Each)
Standard Packaging
$514.66 (Per 15)
Stock Availability
Nacogdoches
18 (Check another store)
All Stores
1,897
Resources
Attachments
 
 
GALELB112X90 - Specification Sheet
Images
 
 
GALELB112X90 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Finish
Galvanized
Descriptions
Description
1-1/2",90D RGD ELB
Product Type
Elbow
Long Description
ELBOW, STANDARD RADIUS TYPE; STEEL MATERIAL; GALVANIZED FINISH; UL 6, CSA C22.2, UL (CANADA AND US), ETL APPROVAL; ANSI C80.1 APPLICABLE STANDARD; 15 PER CARTON STANDARD PACKAGE; 1-1/2 INCH TRADE SIZE; EXTERNAL THREADED END TYPE; 90 DEGREE BEND ANGLE
Commodity Description
ELBOWS-COUPLINGS-NIPPLES - STEEL
Additional Information
Size 1.61 Inch ID x 1.9 Inch OD
extra long description
STANDARD RADIUS TYPE; STEEL MATERIAL; GALVANIZED FINISH; UL (CANADA AND US), UL 6, CSA C22.1/C22.2, NOM APPROVAL; ANSI/NFPA 70, NEC 344, ISO 9001 APPLICABLE STANDARD; 15 PER CARTON STANDARD PACKAGE; 1-1/2 INCH TRADE SIZE; EXTERNAL THREADED END TYPE; 90 DEGREE BEND ANGLE; 8.25 INCH BEND RADIUS; APPLICATION INDOOR/OUTDOOR; GALELB MODEL
Also Known As...
Sweep
Elbow Pre-Fab
Additional Information
Bend Radius
8.25 INCH
Bend Angle
90 Degree
Applicable Standard
ANSI C80.1
End Type
EXTERNAL THREADED
Manufacturer Information
Brand
ECN-KORNS
Manufacturers Part Number
GALELB1-1/2X90
Model
GALELB
GTIN
00784011001651
UPC
784011001651
Taxonomies, Classifications, and Categories
Category Description
RIGID ELBOWS
Type
STANDARD RADIUS
Trade Size
Trade Size
1-1/2 INCH
Packaging
Standard Package
15 PER CARTON
Weight per each
4.16
Carton
1
Package
15
Uses, Certifications, and Standards
Approval
UL 6, CSA C22.2, UL (Canada and US), ETL
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 1,897

Location search:

* All prices subject to change.

Begin Live Chat