GALELB212X90X36 - 2-1/2", 90D, 36R RGD Elb

Ecn-Korns

  • $334.58 (Each)
  • $334.58 (Each)

  • $33,457.67 (Per 100)

In-Stock: 9 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
GALELB212X90X36
Manufacturer
Ecn-Korns
Manufacturer's Part Number
GALELB2-1/2X90X36
Description
2-1/2", 90D, 36R RGD Elb
2 1/2X90X36 LG Radius Galvanized Elbow
Slang Terms

Suggest a New Term
Categories
Elbows, CPLG, Nipples, Running - Steel Mark as Incorrect
Suggest a New Category
Classification
Rigid Elbows
UNSPSC
N/A
UPC/GTIN
784011226207 / 00784011226207
Weight per unit
38 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$334.58 (Each)
Carton
$334.58 (Each)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
9
Resources
Images
 
 
GALELB212X90X36 - Large Image
Attachments
 
 
GALELB212X90X36 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Finish
Hot Dip Galvanized
Descriptions
Product Type
Elbow
Description
2-1/2",90D,36R RGD ELB
extra long description
SPECIAL LARGE RADIUS TYPE; STEEL MATERIAL; GALVANIZED FINISH; UL (CANADA AND US), UL 6, CSA C22.1/C22.2, NOM APPROVAL; ANSI/NFPA 70, NEC 344, ISO 9001 APPLICABLE STANDARD; BULK STANDARD PACKAGE; 2-1/2 INCH TRADE SIZE; EXTERNAL THREADED END TYPE; 90 DEGREE BEND ANGLE; 36 INCH BEND RADIUS; STUB HEIGHT 46-3/4 INCH; APPLICATION INDOOR/OUTDOOR; GALELB MODEL
Long Description
ELBOW, LARGE RADIUS TYPE; STEEL MATERIAL; HOT DIP GALVANIZED FINISH; UL 6, CSA C22.2 APPROVAL; ANSI C80.1 APPLICABLE STANDARD; 2-1/2 INCH TRADE SIZE; 2.5 TRADE SIZE IN INCH; 2-1/2 TRADE SIZE - FRACTIONAL; EXTERNAL THREADED END TYPE; 90 DEG BEND ANGLE
Commodity Description
ELBOWS-COUPLINGS-NIPPLES - STEEL
Additional Information
Trade Size - Fractional
2-1/2
Bend Angle
90 DEG
Bend Radius
36 INCH
Applicable Standard
ANSI C80.1
End Type
EXTERNAL THREADED
Manufacturer Information
Brand
ECN-KORNS
Manufacturers Part Number
GALELB2-1/2X90X36
Model
GALELB
GTIN
00784011226207
UPC
784011226207
Taxonomies, Classifications, and Categories
Category Description
RIGID ELBOWS
Type
LARGE RADIUS
Trade Size
Trade Size
2-1/2 INCH
Trade Size in inch
2.5
Packaging
Weight per each
38
Carton
1
Uses, Certifications, and Standards
Approval
UL 6, CSA C22.2
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 9

Location search:

Greater Nacogdoches Area

Location Stock Available
Carthage
2 View Store

Distribution Centers

Location Stock Available
Denver
2 View Store
Phoenix
1 View Store

A-L

Location Stock Available

* All prices subject to change.

Begin Live Chat