GALELB2X90 - 2", 90D RGD Elb

Ecn-Korns

  • $39.79 (Each)
  • $39.79 (Each)

  • $397.89 (Per 10)

  • $3,978.90 (Per 100)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
GALELB2X90
Manufacturer
Ecn-Korns
Manufacturer's Part Number
GALELB2X90
Description
2", 90D RGD Elb
2X90 Galvanized Elbows
Slang Terms
Sweep, Elbow Pre-Fab
Suggest a New Term
Categories
Elbows, CPLG, Nipples, Running - Steel Mark as Incorrect
Suggest a New Category
Classification
Rigid Elbows
UNSPSC
N/A
UPC/GTIN
784011001668 / 00784011001668
Weight per unit
6.3499 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$39.79 (Each)
Carton
$39.79 (Each)
Standard Packaging
$397.89 (Per 10)
Resources
Attachments
 
 
GALELB2X90 - Specification Sheet
Images
 
 
GALELB2X90 - Small Image
 
GALELB2X90 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Finish
Galvanized
Descriptions
Description
2",90D RGD ELB
Product Type
Elbow
extra long description
STANDARD RADIUS TYPE; STEEL MATERIAL; GALVANIZED FINISH; UL (CANADA AND US), UL 6, CSA C22.1/C22.2, NOM APPROVAL; ANSI/NFPA 70, NEC 344, ISO 9001 APPLICABLE STANDARD; 10 PER CARTON STANDARD PACKAGE; 2 INCH TRADE SIZE; EXTERNAL THREADED END TYPE; 90 DEGREE BEND ANGLE; 9.5 INCH BEND RADIUS; APPLICATION INDOOR/OUTDOOR; GALELB MODEL
Long Description
ELBOW, STANDARD RADIUS TYPE; STEEL MATERIAL; GALVANIZED FINISH; UL 6, CSA C22.2, UL (CANADA AND US), ETL APPROVAL; ANSI C80.1 APPLICABLE STANDARD; 10 PER CARTON STANDARD PACKAGE; 2 INCH TRADE SIZE; EXTERNAL THREADED END TYPE; 90 DEGREE BEND ANGLE
Commodity Description
ELBOWS-COUPLINGS-NIPPLES - STEEL
Additional Information
Size 2.067 Inch ID x 2.375 Inch OD
Also Known As...
Sweep
Elbow Pre-Fab
Additional Information
Bend Radius
9.5 INCH
Bend Angle
90 Degree
End Type
EXTERNAL THREADED
Applicable Standard
ANSI C80.1
Manufacturer Information
Brand
ECN-KORNS
Manufacturers Part Number
GALELB2X90
Model
GALELB
GTIN
00784011001668
UPC
784011001668
Taxonomies, Classifications, and Categories
Category Description
RIGID ELBOWS
Type
STANDARD RADIUS
Trade Size
Trade Size
2 INCH
Packaging
Standard Package
10 PER CARTON
Weight per each
6.3499
Carton
1
Package
10
Uses, Certifications, and Standards
Approval
UL 6, CSA C22.2, UL (Canada and US), ETL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat