GALELB34X45 - 3/4", 45D RGD Elb

Ecn-Korns

  • $8.20 (Each)
  • $8.20 (Each)

  • $819.51 (Per 100)
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
GALELB34X45
Manufacturer
Ecn-Korns
Manufacturer's Part Number
GALELB3/4X45
Description
3/4", 45D RGD Elb
Elbow, Standard Radius Type; Steel Material; Hot Dip Galvanized Finish; Ul 6, Csa C22.2 Approval; Ansi C80.1 Applicable Standard; 50 Per Carton Standard Package; 3/4 Inch Trade Size; .75 Trade Size In Inch; 3/4 Trade Size - Fractional
Slang Terms
Sweep, Elbow Pre-Fab
Suggest a New Term
Categories
Elbows, CPLG, Nipples, Running - Steel Mark as Incorrect
Suggest a New Category
Classification
Rigid Elbows
UNSPSC
N/A
UPC/GTIN
784011001828 / 00784011001828
Weight per unit
0.93 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$8.20 (Each)
Carton
$8.20 (Each)
Resources
Images
 
 
GALELB34X45 - Small Image
 
GALELB34X45 - Large Image
Attachments
 
 
GALELB34X45 - Specification Sheet
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
Steel
Material, Color, and Finish
Finish
Hot Dip Galvanized
Descriptions
Product Type
Elbow
Description
3/4",45D RGD ELB
extra long description
STANDARD RADIUS TYPE; STEEL MATERIAL; GALVANIZED FINISH; UL (CANADA AND US), UL 6, CSA C22.1/C22.2, NOM APPROVAL; ANSI/NFPA 70, NEC 344, ISO 9001 APPLICABLE STANDARD; 50 PER CARTON STANDARD PACKAGE; 3/4 INCH TRADE SIZE; EXTERNAL THREADED END TYPE; 45 DEGREE BEND ANGLE; 4.5 INCH BEND RADIUS; APPLICATION INDOOR/OUTDOOR; GALELB MODEL
Commodity Description
ELBOWS-COUPLINGS-NIPPLES - STEEL
Long Description
ELBOW, STANDARD RADIUS TYPE; STEEL MATERIAL; HOT DIP GALVANIZED FINISH; UL 6, CSA C22.2 APPROVAL; ANSI C80.1 APPLICABLE STANDARD; 50 PER CARTON STANDARD PACKAGE; 3/4 INCH TRADE SIZE; .75 TRADE SIZE IN INCH; 3/4 TRADE SIZE - FRACTIONAL
Also Known As...
Sweep
Elbow Pre-Fab
Additional Information
Trade Size - Fractional
3/4
Bend Radius
4.5 INCH
Bend Angle
45 DEG
Applicable Standard
ANSI C80.1
End Type
EXTERNAL THREADED
Manufacturer Information
Brand
ECN-KORNS
Manufacturers Part Number
GALELB3/4X45
Model
GALELB
GTIN
00784011001828
UPC
784011001828
Taxonomies, Classifications, and Categories
Category Description
RIGID ELBOWS
Type
STANDARD RADIUS
Trade Size
Trade Size in inch
.75
Trade Size
3/4 INCH
Packaging
Standard Package
50 PER CARTON
Weight per each
0.93
Carton
1
Uses, Certifications, and Standards
Approval
UL 6, CSA C22.2
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of GALELB34X45.
Jump To:

Similar Items

Similar items are close alternatives to GALELB34X45, though they may not be 100% alike.

3/4IN Rigid 45 Conduit Elb
  • Our Part #: 12
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 12
  • Manufacturer: Topaz - Southwire LLC
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($8.20) ·
12 - Topaz - Southwire LLC

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$8.20

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat