GALELB3X45 - 3", 45D RGD Elb

Ecn-Korns

  • $110.73 (Each)
  • $110.73 (Each)

  • $11,072.52 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
GALELB3X45
Manufacturer
Ecn-Korns
Manufacturer's Part Number
GALELB3X45
Description
3", 45D RGD Elb
3X45 Galvanized Elbows
Slang Terms
Sweep, Elbow Pre-Fab
Suggest a New Term
Categories
Elbows, CPLG, Nipples, Running - Steel Mark as Incorrect
Suggest a New Category
Classification
Rigid Elbows
UNSPSC
N/A
UPC/GTIN
784011001880 / 00784011001880
Weight per unit
15.3099 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$110.73 (Each)
Carton
$110.73 (Each)
Resources
Images
 
 
GALELB3X45 - Large Image
Attachments
 
 
GALELB3X45 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Finish
Hot Dip Galvanized
Descriptions
Product Type
Elbow
extra long description
STANDARD RADIUS TYPE; STEEL MATERIAL; GALVANIZED FINISH; UL (CANADA AND US), UL 6, CSA C22.1/C22.2, NOM APPROVAL; ANSI/NFPA 70, NEC 344, ISO 9001 APPLICABLE STANDARD; BULK STANDARD PACKAGE; 3 INCH TRADE SIZE; EXTERNAL THREADED END TYPE; 45 DEGREE BEND ANGLE; 13 INCH BEND RADIUS; APPLICATION INDOOR/OUTDOOR; GALELB MODEL
Description
3",45D RGD ELB
Long Description
ELBOW, STANDARD RADIUS TYPE; STEEL MATERIAL; HOT DIP GALVANIZED FINISH; UL 6, CSA C22.2 APPROVAL; ANSI C80.1 APPLICABLE STANDARD; BULK STANDARD PACKAGE; 3 INCH TRADE SIZE; 3 TRADE SIZE IN INCH; 3 TRADE SIZE - FRACTIONAL; EXTERNAL THREADED END TYPE
Commodity Description
ELBOWS-COUPLINGS-NIPPLES - STEEL
Also Known As...
Sweep
Elbow Pre-Fab
Additional Information
Bend Radius
13 INCH
Trade Size - Fractional
3 in
Bend Angle
45 DEG
Applicable Standard
ANSI C80.1
End Type
EXTERNAL THREADED
Manufacturer Information
Brand
ECN-KORNS
Manufacturers Part Number
GALELB3X45
Model
GALELB
GTIN
00784011001880
UPC
784011001880
Taxonomies, Classifications, and Categories
Category Description
RIGID ELBOWS
Type
STANDARD RADIUS
Trade Size
Trade Size in inch
3 in
Trade Size
3 INCH
Packaging
Standard Package
BULK
Weight per each
15.3099
Carton
1
Uses, Certifications, and Standards
Approval
UL 6, CSA C22.2
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat