GALELB6X90 - 6", 90D RGD Elb

Ecn-Korns

  • $595.13 (Each)
  • $595.13 (Each)

  • $59,512.71 (Per 100)
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
GALELB6X90
Manufacturer
Ecn-Korns
Manufacturer's Part Number
GALELB6X90
Description
6", 90D RGD Elb
6X90 Galvanized Elbows
Slang Terms
Sweep, Elbow Pre-Fab
Suggest a New Term
Categories
Elbows, CPLG, Nipples, Running - Steel Mark as Incorrect
Suggest a New Category
Classification
Rigid Elbows
UNSPSC
N/A
UPC/GTIN
784011001743 / 00784011001743
Weight per unit
105.75 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$595.13 (Each)
Carton
$595.13 (Each)
Resources
Attachments
 
 
GALELB6X90 - Specification Sheet
Images
 
 
GALELB6X90 - Small Image
 
GALELB6X90 - Large Image
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
Steel
Material, Color, and Finish
Finish
Galvanized
Descriptions
Product Type
Elbow
Description
6",90D RGD ELB
extra long description
STANDARD RADIUS TYPE; STEEL MATERIAL; GALVANIZED FINISH; UL (CANADA AND US), UL 6, CSA C22.1/C22.2, NOM APPROVAL; ANSI/NFPA 70, NEC 344, ISO 9001 APPLICABLE STANDARD; BULK STANDARD PACKAGE; 6 INCH TRADE SIZE; EXTERNAL THREADED END TYPE; 90 DEGREE BEND ANGLE; 30 INCH BEND RADIUS; APPLICATION INDOOR/OUTDOOR; GALELB MODEL
Long Description
ELBOW, STANDARD RADIUS TYPE; STEEL MATERIAL; GALVANIZED FINISH; UL 6, CSA C22.2, UL (CANADA AND US), ETL APPROVAL; ANSI C80.1 APPLICABLE STANDARD; BULK STANDARD PACKAGE; 6 INCH TRADE SIZE; EXTERNAL THREADED END TYPE; 90 DEGREE BEND ANGLE
Commodity Description
ELBOWS-COUPLINGS-NIPPLES - STEEL
Additional Information
Size 6.065 Inch ID x 6.625 Inch OD
Also Known As...
Sweep
Elbow Pre-Fab
Additional Information
Bend Radius
30 INCH
Bend Angle
90 Degree
Applicable Standard
ANSI C80.1
End Type
EXTERNAL THREADED
Manufacturer Information
Brand
ECN-KORNS
Manufacturers Part Number
GALELB6X90
Model
GALELB
GTIN
00784011001743
UPC
784011001743
Taxonomies, Classifications, and Categories
Category Description
RIGID ELBOWS
Type
STANDARD RADIUS
Trade Size
Trade Size
6 INCH
Packaging
Standard Package
BULK
Weight per each
105.75
Carton
1
Uses, Certifications, and Standards
Approval
UL 6, CSA C22.2, UL (Canada and US), ETL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat