GALNIP112X2 - 1-1/2X2 RGD Nip

Ecn-Korns

  • $5.08 (Each)
  • $5.08 (Each)

  • $127.00 (Per 25)

  • $508.01 (Per 100)
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
GALNIP112X2
Manufacturer
Ecn-Korns
Manufacturer's Part Number
GALNIP1-1/2X2
Description
1-1/2X2 RGD Nip
Conduit Nipple, 2 Inch; Rigid Conduit Used On; Ul 6, Csa C22.2 Approval; 25 Per Carton Standard Package; 1-1/2 Inch Trade Size; Robroy. Brand; Applicable Standard Ansi C80.1, Naed, Nema, Nemra, NMG; Finish Galvanized; Galnip Model
Slang Terms

Suggest a New Term
Categories
Elbows, CPLG, Nipples, Running - Steel Mark as Incorrect
Suggest a New Category
Classification
Rigid Nipples
UNSPSC
N/A
UPC/GTIN
784011005222 / 00784011005222
Weight per unit
0.34 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$5.08 (Each)
Carton
$5.08 (Each)
Standard Packaging
$127.00 (Per 25)
Stock Availability
Local Store
Find nearby stock
All Stores
142
Resources
Images
 
 
GALNIP112X2 - Large Image
Attachments
 
 
GALNIP112X2 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of GALNIP112X2.
Jump To:

Similar Items

Similar items are close alternatives to GALNIP112X2, though they may not be 100% alike.

Rigid Conduit Nipple, Straight Type; Steel Material; Galvanized Finish; 2 Inch; ...
  • MFR Part #: 64552
  • Manufacturer: Topaz - Southwire LLC
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($4.97) ·
64552 - Topaz - Southwire LLC

Check local availability

Total Availability: In Stock

Book Price

$4.97

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat