GALNIP1XCL - 1XCL RGD Nip

Ecn-Korns

  • $3.40 (Each)
  • $3.40 (Each)

  • $85.02 (Per 25)

  • $340.07 (Per 100)
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
GALNIP1XCL
Manufacturer
Ecn-Korns
Manufacturer's Part Number
GALNIP1XCL
Description
1XCL RGD Nip
Conduit Nipple, Steel Material; Galvanized Finish; 1-1/2 Inch; Ul 6, Csa C22.2 Approval; Ansi C80.1, Nema Applicable Standard; 25 Per Carton Standard Package; 1 Inch Trade Size; Threaded End Type; Galnip Model
Slang Terms

Suggest a New Term
Categories
Elbows, CPLG, Nipples, Running - Steel Mark as Incorrect
Suggest a New Category
Classification
Rigid Nipples
UNSPSC
N/A
UPC/GTIN
784011004614 / 00784011004614
Weight per unit
0.16 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.40 (Each)
Carton
$3.40 (Each)
Standard Packaging
$85.02 (Per 25)
Stock Availability
Local Store
Find nearby stock
All Stores
8,145
Resources
Attachments
 
 
GALNIP1XCL - Specification Sheet
Images
 
 
GALNIP1XCL - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 8,145

Location search:
These alternate items can be purchased instead of GALNIP1XCL.
Jump To:

Similar Items

Similar items are close alternatives to GALNIP1XCL, though they may not be 100% alike.

Rigid Conduit Nipple, Straight Type; Steel Material; Galvanized Finish; Ul, Csa ...
  • MFR Part #: 6453
  • Manufacturer: Topaz - Southwire LLC
  • Find: Similar Items
  • Pkg Sizes: 25 ($82.89) ·
6453 - Topaz - Southwire LLC

Check local availability

Total Availability: In Stock

Book Price

$3.32

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat