GALNIP3X8 - 3X8 RGD Nip

Ecn-Korns

  • $34.06 (Each)
  • $34.06 (Each)

  • $170.32 (Per 5)

  • $3,406.32 (Per 100)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
GALNIP3X8
Manufacturer
Ecn-Korns
Manufacturer's Part Number
GALNIP3X8
Description
3X8 RGD Nip
Conduit Nipple, 3 In Trade Size, Galvanized, Threaded Connection, 8 In Length, 411 LB/100
Slang Terms

Suggest a New Term
Categories
Elbows, CPLG, Nipples, Running - Steel Mark as Incorrect
Suggest a New Category
Classification
Rigid Nipples
UNSPSC
N/A
UPC/GTIN
784011006175 / 00784011006175
Weight per unit
82.1999 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$34.06 (Each)
Carton
$34.06 (Each)
Standard Packaging
$170.32 (Per 5)
Resources
Images
 
 
GALNIP3X8 - Small Image
 
GALNIP3X8 - Large Image
 
GALNIP3X8 - Large Image
Attachments
 
 
GALNIP3X8 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Finish
Galvanized
Dimensions and Weight
Length
8 in
Descriptions
Long Description
Conduit Nipple, 3 in Trade Size, Galvanized, Threaded Connection, 8 in Length, 411 lb/100
Short Description
Conduit Nipple, 3 in, Galvanized
Product Type
Conduit Nipple
Description
3X8 RGD NIP
extra long description
MALE THREADED TYPE; HOT DIP GALVANIZED STEEL MATERIAL; 8 INCH; IMC/RIGID CONDUIT USED ON; UL (CANADA AND US), UL 6, CSA C22.1/C22.2, NOM APPROVAL; 3.5 INCH DIAMETER; 5 PER CARTON STANDARD PACKAGE; 3 INCH TRADE SIZE; APPLICATION INDOOR/OUTDOOR, HAZARDOUS AND NON-HAZARDOUS LOCATION; APPLICABLE STANDARD ANSI/NFPA 70, NEC 344, ISO 9001; GALNIP MODEL
Additional Information
APPLICABLE STANDARD ANSI C80.1, NAED, NEMA, NEMRA, NMG; FINISH GALVANIZED
Commodity Description
ELBOWS-COUPLINGS-NIPPLES - STEEL
Additional Information
for use with
Rigid Conduit
Standards Met
UL Listed;CSA Certified C22.2;ANSI C80.1;NAED;NEMA;NEMRA;NMG
package quantity
5 CT
Connection Type
Threaded
Manufacturer Information
Brand
Robroy/Ecn Korns
Manufacturers Part Number
GALNIP3X8
Model
GALNIP
GTIN
00784011006175
UPC
784011006175
Taxonomies, Classifications, and Categories
Category Description
RIGID NIPPLES
Trade Size
Trade Size
3 in
Packaging
Weight
411 lb/100
Standard Package
5 PER CARTON
Weight per each
82.1999
Carton
1
Package
5
Uses, Certifications, and Standards
Used On
RIGID CONDUIT
Approval
UL 6, CSA C22.2
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat