GALNIP4X10 - 4X10 RGD Nip

Ecn-Korns

  • $62.89 (Each)
  • $62.89 (Each)

  • $251.54 (Per 4)

  • $6,288.58 (Per 100)
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
GALNIP4X10
Manufacturer
Ecn-Korns
Manufacturer's Part Number
GALNIP4X10
Description
4X10 RGD Nip
4X10 Galvanized Nipple
Slang Terms

Suggest a New Term
Categories
Elbows, CPLG, Nipples, Running - Steel Mark as Incorrect
Suggest a New Category
Classification
Rigid Nipples
UNSPSC
N/A
UPC/GTIN
784011006762 / 00784011006762
Weight per unit
7.75 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$62.89 (Each)
Carton
$62.89 (Each)
Standard Packaging
$251.54 (Per 4)
Resources
Images
 
 
GALNIP4X10 - Small Image
 
GALNIP4X10 - Large Image
Attachments
 
 
GALNIP4X10 - Specification Sheet
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
10 INCH
Descriptions
Product Type
Conduit Nipple
Description
4X10 RGD NIP
Long Description
CONDUIT NIPPLE, 10 INCH; RIGID CONDUIT USED ON; UL 6, CSA C22.2 APPROVAL; 4 PER CARTON STANDARD PACKAGE; 4 INCH TRADE SIZE; ROBROY. BRAND; APPLICABLE STANDARD ANSI C80.1, NAED, NEMA, NEMRA, NMG; FINISH GALVANIZED; GALNIP MODEL
Additional Information
APPLICABLE STANDARD ANSI C80.1, NAED, NEMA, NEMRA, NMG; FINISH GALVANIZED
Commodity Description
ELBOWS-COUPLINGS-NIPPLES - STEEL
extra long description
MALE THREADED TYPE; HOT DIP GALVANIZED STEEL MATERIAL; 10 INCH; IMC/RIGID CONDUIT USED ON; UL (CANADA AND US), UL 6, CSA C22.1/C22.2, NOM APPROVAL; 4.5 INCH DIAMETER; 4 PER CARTON STANDARD PACKAGE; 4 INCH TRADE SIZE; APPLICATION INDOOR/OUTDOOR, HAZARDOUS AND NON-HAZARDOUS LOCATION; APPLICABLE STANDARD ANSI/NFPA 70, NEC 344, ISO 9001; GALNIP MODEL
Manufacturer Information
Brand
ECN-KORNS
Manufacturers Part Number
GALNIP4X10
Model
GALNIP
GTIN
00784011006762
UPC
784011006762
Taxonomies, Classifications, and Categories
Category Description
RIGID NIPPLES
Trade Size
Trade Size
4 INCH
Packaging
Standard Package
4 PER CARTON
Weight per each
7.75
Carton
1
Package
4
Uses, Certifications, and Standards
Used On
RIGID CONDUIT
Approval
UL 6, CSA C22.2
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of GALNIP4X10.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of GALNIP4X10.

4X10 Galvanized Nipple
  • Our Part #: 4X10
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: GALNIP4X10
  • Manufacturer: Robroy/Ecn Korns
  • Find: Similar Items
  • Pkg Sizes: 3 ($188.66) ·
4X10 - Robroy/Ecn Korns

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$62.89

Each

QTY:
Each
Add
Similar Items

Similar items are close alternatives to GALNIP4X10, though they may not be 100% alike.

4IN X10IN Conduit Nipple
  • Our Part #: 641010
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 641010
  • Manufacturer: Topaz - Southwire LLC
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($69.90) ·
641010 - Topaz - Southwire LLC

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$69.90

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat