GALNIP4X4 - 4X4 RGD Nip

Ecn-Korns

  • $37.09 (Each)
  • $37.09 (Each)

  • $222.55 (Per 6)

  • $3,709.23 (Per 100)
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
GALNIP4X4
Manufacturer
Ecn-Korns
Manufacturer's Part Number
GALNIP4X4
Description
4X4 RGD Nip
Conduit Nipple, Steel Material; Galvanized Finish; 4 Inch; Ul 6, Csa C22.2 Approval; Ansi C80.1, Nema Applicable Standard; 6 Per Carton Standard Package; 4 Inch Trade Size; Threaded End Type; Galnip Model
Slang Terms

Suggest a New Term
Categories
Elbows, CPLG, Nipples, Running - Steel Mark as Incorrect
Suggest a New Category
Classification
Rigid Nipples
UNSPSC
N/A
UPC/GTIN
784011006724 / 00784011006724
Weight per unit
2.8499 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$37.09 (Each)
Carton
$37.09 (Each)
Standard Packaging
$222.55 (Per 6)
Stock Availability
Local Store
Find nearby stock
All Stores
298
Resources
Images
 
 
GALNIP4X4 - Large Image
Attachments
 
 
GALNIP4X4 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 298

Location search:
These alternate items can be purchased instead of GALNIP4X4.
Jump To:

Similar Items

Similar items are close alternatives to GALNIP4X4, though they may not be 100% alike.

Rigid Conduit Nipple, Straight Type; Steel Material; Galvanized Finish; 4 Inch; ...
  • MFR Part #: 64104
  • Manufacturer: Topaz - Southwire LLC
  • Find: Similar Items
  • Pkg Sizes: 10 ($361.72) ·
64104 - Topaz - Southwire LLC

Check local availability

Total Availability: In Stock

Book Price

$36.17

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat