GALNIP4X8 - 4X8 RGD Nip

Ecn-Korns

  • $53.97 (Each)
  • $53.97 (Each)

  • $161.90 (Per 3)

  • $5,396.58 (Per 100)

Availability: In Stock Locally

QTY:
Each
Quick Specs
Catalog Number
GALNIP4X8
Manufacturer
Ecn-Korns
Manufacturer's Part Number
GALNIP4X8
Description
4X8 RGD Nip
4X8 Galvanized Nipple
Slang Terms

Categories
Elbows, CPLG, Nipples, Running - Steel
Classification
Rigid Nipples
UNSPSC
N/A
UPC/GTIN
784011006755 / 00784011006755
Weight per unit
6 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$53.97 (Each)
Carton
$53.97 (Each)
Standard Packaging
$161.90 (Per 3)
Resources
Images
 
 
GALNIP4X8 - Small Image
 
GALNIP4X8 - Large Image
Attachments
 
 
GALNIP4X8 - Specification Sheet
Features
Material
Steel
Material, Color, and Finish
Finish
Galvanized
Dimensions and Weight
Length
8 INCH
Descriptions
Description
4X8 RGD NIP
Product Type
Conduit Nipple
extra long description
MALE THREADED TYPE; HOT DIP GALVANIZED STEEL MATERIAL; 8 INCH; IMC/RIGID CONDUIT USED ON; UL (CANADA AND US), UL 6, CSA C22.1/C22.2, NOM APPROVAL; 4.5 INCH DIAMETER; 3 PER CARTON STANDARD PACKAGE; 4 INCH TRADE SIZE; APPLICATION INDOOR/OUTDOOR, HAZARDOUS AND NON-HAZARDOUS LOCATION; APPLICABLE STANDARD ANSI/NFPA 70, NEC 344, ISO 9001; GALNIP MODEL
Long Description
CONDUIT NIPPLE, STEEL MATERIAL; GALVANIZED FINISH; 8 INCH; UL 6, CSA C22.2 APPROVAL; ANSI C80.1, NEMA APPLICABLE STANDARD; 3 PER CARTON STANDARD PACKAGE; 4 INCH TRADE SIZE; THREADED END TYPE; GALNIP MODEL
Commodity Description
ELBOWS-COUPLINGS-NIPPLES - STEEL
Additional Information
End Type
THREADED
Applicable Standard
ANSI C80.1, NEMA
Manufacturer Information
Brand
ECN-KORNS
Manufacturers Part Number
GALNIP4X8
Model
GALNIP
GTIN
00784011006755
UPC
784011006755
Taxonomies, Classifications, and Categories
Category Description
RIGID NIPPLES
Trade Size
Trade Size
4 INCH
Packaging
Standard Package
3 PER CARTON
Weight per each
6
Carton
1
Package
3
Uses, Certifications, and Standards
Approval
UL 6, CSA C22.2
You must have an account to view stock levels

* All prices subject to change.