KNET12 - 1/2" Edge CLMP

Ecn-Korns

  • $10.24 (Each)
  • $10.24 (Each)

  • $307.31 (Per 30)

  • $1,024.36 (Per 100)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
KNET12
Manufacturer
Ecn-Korns
Manufacturer's Part Number
KNET-1/2
Description
1/2" Edge CLMP
1/2 Edge Clamp
Slang Terms

Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel
Classification
Beam, Ra, Edge, & Parallel Clamps
UNSPSC
31162900 - Clamps
UPC/GTIN
784011151011 / 00784011151011
Weight per unit
0.67 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$10.24 (Each)
Carton
$10.24 (Each)
Standard Packaging
$307.31 (Per 30)
Resources
Images
 
 
KNET12 - Small Image
 
KNET12 - Large Image
Attachments
 
 
KNET12 - Specification Sheet
Features
Material
Malleable Iron
Material, Color, and Finish
Finish
Hot Dip Galvanized
Descriptions
Product Type
Clamp
Description
1/2" EDGE CLMP
extra long description
EDGE TYPE; MALLEABLE IRON MATERIAL; HOT DIP GALVANIZED FINISH; UL (CANADA AND US), UL 2239, CAN/CSA C22.2 APPROVAL; 30 PER CARTON STANDARD PACKAGE; 1/2 INCH TRADE SIZE; ROHS COMPLIANT; OVERALL DIMENSION 2-13/16 INCH LENGTH X 2-1/8 INCH WIDTH; INCLUDES MECHANICALLY GALVANIZED STEEL BOLT AND NUT; APPLICABLE STANDARD ISO 9001, ANSI/NFPA 70, NEC
Long Description
CLAMP, EDGE TYPE; MALLEABLE IRON MATERIAL; HOT DIP GALVANIZED FINISH; UL 6, CSA C22.2 APPROVAL; 30 PER CARTON STANDARD PACKAGE; 1/2 INCH TRADE SIZE; APPLICABLE STANDARD ANSI C80.1
Additional Information
Applicable standard ANSI C80.1
Commodity Description
Rigid Conduit Fittings - Steel
Manufacturer Information
Brand
ECN-KORNS
Manufacturers Part Number
KNET-1/2
GTIN
00784011151011
UPC
784011151011
Taxonomies, Classifications, and Categories
Category Description
BEAM, RA, EDGE, & PARALLEL CLAMPS
Type
EDGE
Trade Size
Trade Size
1/2 INCH
Packaging
Standard Package
30 PER CARTON
Weight per each
0.67
Carton
1
Package
30
Uses, Certifications, and Standards
Approval
UL 6, CSA C22.2
You must have an account to view stock levels

* All prices subject to change.