KNPAR12 - 1/2" Parallel CLMP

Ecn-Korns

  • $7.52 (Each)
  • $7.52 (Each)

  • $300.82 (Per 40)

  • $752.04 (Per 100)

In-Stock: 5 available locally (Nacogdoches, TX) (change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
KNPAR12
Manufacturer
Ecn-Korns
Manufacturer's Part Number
KNPAR-1/2
Description
1/2" Parallel CLMP
1/2 Parallel Clamp
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Beam, Ra, Edge, & Parallel Clamps
UNSPSC
31162900 - Clamps
UPC/GTIN
784011154043 / 00784011154043
Weight per unit
0.58 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$7.52 (Each)
Carton
$7.52 (Each)
Standard Packaging
$300.82 (Per 40)
Stock Availability
Nacogdoches
5 (Check another store)
All Stores
283
Resources
Images
 
 
KNPAR12 - Large Image
Attachments
 
 
KNPAR12 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Malleable Iron
Material, Color, and Finish
Finish
Hot Dip Galvanized
Descriptions
Product Type
Conduit Support
Description
1/2" PARALLEL CLMP
Long Description
CONDUIT SUPPORT, PARALLEL TYPE; MALLEABLE IRON MATERIAL; HOT DIP GALVANIZED FINISH; UL 6, CSA C22.2 APPROVAL; 40 PER CARTON STANDARD PACKAGE; 1/2 INCH TRADE SIZE; APPLICABLE STANDARD ANSI C80.1
Additional Information
Applicable standard ANSI C80.1
Commodity Description
Rigid Conduit Fittings - Steel
extra long description
PARALLEL TYPE; MALLEABLE IRON MATERIAL; HOT DIP GALVANIZED FINISH; UL (CANADA AND US), UL 2239, CAN/CSA C22.2 APPROVAL; 40 PER CARTON STANDARD PACKAGE; 1/2 INCH TRADE SIZE; ROHS COMPLIANT; OVERALL DIMENSION 2-7/8 INCH LENGTH X 1-7/16 INCH WIDTH; LOAD RATING 30 POUND; INCLUDES MECHANICALLY GALVANIZED STEEL BOLT AND NUT; APPLICABLE STANDARD ISO 9001, ANSI/NFPA 70, NEC
Manufacturer Information
Brand
ECN-KORNS
Manufacturers Part Number
KNPAR-1/2
GTIN
00784011154043
UPC
784011154043
Taxonomies, Classifications, and Categories
Type
PARALLEL
Category Description
BEAM, RA, EDGE, & PARALLEL CLAMPS
Trade Size
Trade Size
1/2 INCH
Packaging
Standard Package
40 PER CARTON
Weight per each
0.58
Carton
1
Package
40
Uses, Certifications, and Standards
Approval
UL 6, CSA C22.2
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat