KNPAR34 - 3/4" Parallel CLMP

Ecn-Korns

  • $9.40 (Each)
  • $9.40 (Each)

  • $281.98 (Per 30)

  • $939.94 (Per 100)

In-Stock: 1,127 available at other locations ( find a store with stock)
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
KNPAR34
Manufacturer
Ecn-Korns
Manufacturer's Part Number
KNPAR-3/4
Description
3/4" Parallel CLMP
Conduit Support, Parallel Type; Malleable Iron Material; Hot Dip Galvanized Finish; Ul 6, Csa C22.2 Approval; 30 Per Carton Standard Package; 3/4 Inch Trade Size; Applicable Standard Ansi C80.1; Knpar Model
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Beam, Ra, Edge, & Parallel Clamps
UNSPSC
31162900 - Clamps
UPC/GTIN
784011154074 / 00784011154074
Weight per unit
0.64 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$9.40 (Each)
Carton
$9.40 (Each)
Standard Packaging
$281.98 (Per 30)
Stock Availability
Tucson
0 (Find nearest stock)
Phoenix
0
All Stores
1,127
Resources
Attachments
 
 
KNPAR34 - Specification Sheet
Images
 
 
KNPAR34 - Large Image
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
Malleable Iron
Material, Color, and Finish
Finish
Hot Dip Galvanized
Descriptions
Additional Information
Applicable standard ANSI C80.1
Commodity Description
Rigid Conduit Fittings - Steel
Description
3/4" PARALLEL CLMP
Extra Long Description
PARALLEL TYPE; MALLEABLE IRON MATERIAL; HOT DIP GALVANIZED FINISH; UL (CANADA AND US), UL 2239, CAN/CSA C22.2 APPROVAL; 30 PER CARTON STANDARD PACKAGE; 3/4 INCH TRADE SIZE; ROHS COMPLIANT; OVERALL DIMENSION 3-1/16 INCH LENGTH X 1-11/16 INCH WIDTH; LOAD RATING 50 POUND; INCLUDES MECHANICALLY GALVANIZED STEEL BOLT AND NUT; APPLICABLE STANDARD ISO 9001, ANSI/NFPA 70, NEC
Long Description
CONDUIT SUPPORT, PARALLEL TYPE; MALLEABLE IRON MATERIAL; HOT DIP GALVANIZED FINISH; UL 6, CSA C22.2 APPROVAL; 30 PER CARTON STANDARD PACKAGE; 3/4 INCH TRADE SIZE; APPLICABLE STANDARD ANSI C80.1; KNPAR MODEL
Product Type
Conduit Support
Manufacturer Information
Brand
ECN-KORNS
Manufacturers Part Number
KNPAR-3/4
Model
KNPAR
GTIN
00784011154074
UPC
784011154074
Taxonomies, Classifications, and Categories
Category Description
BEAM, RA, EDGE, & PARALLEL CLAMPS
Type
PARALLEL
Trade Size
Trade Size
3/4 INCH
Packaging
Standard Package
30 PER CARTON
Weight per each
0.64
Carton
1
Package
30
Uses, Certifications, and Standards
Approval
UL 6, CSA C22.2
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of KNPAR34.
Jump To:

Similar Items

Similar items are close alternatives to KNPAR34, though they may not be 100% alike.

* All prices subject to change.

Begin Live Chat