KNRA34 - 3/4" RT Ang CLMP

Ecn-Korns

  • $5.08 (Each)
  • $5.08 (Each)

  • $508.07 (Per 100)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
KNRA34
Manufacturer
Ecn-Korns
Manufacturer's Part Number
KNRA-3/4
Description
3/4" RT Ang CLMP
3/4 Right Angle Clamp
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Beam, Ra, Edge, & Parallel Clamps
UNSPSC
31162900 - Clamps
UPC/GTIN
784011155057 / 00784011155057
Weight per unit
0.43 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$5.08 (Each)
Carton
$5.08 (Each)
Resources
Attachments
 
 
KNRA34 - Specification Sheet
Images
 
 
KNRA34 - Small Image
 
KNRA34 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Malleable Iron
Material, Color, and Finish
Finish
Hot Dip Galvanized
Descriptions
Description
3/4" RT ANG CLMP
extra long description
RIGHT ANGLE TYPE; MALLEABLE IRON MATERIAL; HOT DIP GALVANIZED FINISH; UL (CANADA AND US), UL 2239, CAN/CSA C22.2 APPROVAL; 50 PER CARTON STANDARD PACKAGE; 3/4 INCH TRADE SIZE; ROHS COMPLIANT; WIDTH 5-1/8 INCH; LOAD RATING 10 POUND; INCLUDES MECHANICALLY GALVANIZED STEEL U-BOLT AND NUT; APPLICABLE STANDARD ISO 9001, ANSI/NFPA 70, NEC
Product Type
Conduit Support
Long Description
CONDUIT SUPPORT, RIGHT ANGLE TYPE; MALLEABLE IRON MATERIAL; HOT DIP GALVANIZED FINISH; UL 6, CSA C22.2 APPROVAL; 50 PER CARTON STANDARD PACKAGE; 3/4 INCH TRADE SIZE; APPLICABLE STANDARD ANSI C80.1; KNRA MODEL
Additional Information
Applicable standard ANSI C80.1
Commodity Description
Rigid Conduit Fittings - Steel
Manufacturer Information
Manufacturers Part Number
KNRA-3/4
Brand
ECN-KORNS
Model
KNRA
GTIN
00784011155057
UPC
784011155057
Taxonomies, Classifications, and Categories
Category Description
BEAM, RA, EDGE, & PARALLEL CLAMPS
Type
RIGHT ANGLE
Trade Size
Trade Size
3/4 INCH
Packaging
Standard Package
50 PER CARTON
Weight per each
0.43
Carton
1
Uses, Certifications, and Standards
Approval
UL 6, CSA C22.2
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat