KNUB12 - 1/2" U-Bolt

Ecn-Korns

  • $2.09 (Each)
  • $2.09 (Each)

  • $209.37 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
KNUB12
Manufacturer
Ecn-Korns
Manufacturer's Part Number
KNUB-1/2
Description
1/2" U-Bolt
1/2 Ubolt
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Fasteners
UNSPSC
31161616 - U bolts
UPC/GTIN
784011156030 / 00784011156030
Weight per unit
0.13 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.09 (Each)
Carton
$2.09 (Each)
Resources
Attachments
 
 
KNUB12 - Specification Sheet
Images
 
 
KNUB12 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Product Type
U-Bolt
Description
1/2" U-BOLT
extra long description
STEEL MATERIAL; HOT DIP GALVANIZED FINISH; 100 PER CARTON STANDARD PACKAGE; 1/2 INCH TRADE SIZE; SIZE 0.312 INCH DIAMETER X 1.437 INCH LENGTH; INTERIOR WIDTH 0.062 INCH; THREAD LENGTH 1.5 INCH; INCLUDES (1) NUT EACH LEG; APPLICABLE STANDARD ISO 9001
Long Description
U-BOLT, ROUND BEND TYPE; 0.85 INCH INSIDE WIDTH; 1.5 INCH THREAD LENGTH; 5/16 INCH NOMINAL DIAMETER; 18 TPI; 5/16 NOMINAL DIAMETER - FRACTIONAL; .3125 NOMINAL DIAMETER - DECIMAL; 1.16 INCH CENTER DISTANCE; ROBROY. BRAND; WITH ONE NUT EACH LEG
Commodity Description
Rigid Conduit Fittings - Steel
Additional Information
WITH ONE NUT EACH LEG; WEIGHT 13 LB PER PACK; STANDARD PACKAGE 100 PER CARTON
Additional Information
Nominal Diameter - Decimal
.3125
Inside Width
0.85 INCH
center distance
1.16 INCH
Thread Length
1.5 INCH
TPI
18
Nominal Diameter
5/16 INCH
Finish/Coating
HOT DIP GALVANIZED
Manufacturer Information
Brand
ECN-KORNS
Manufacturers Part Number
KNUB-1/2
GTIN
00784011156030
UPC
784011156030
Taxonomies, Classifications, and Categories
Category Description
FASTENERS
Type
ROUND BEND
Packaging
Weight per each
0.13
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat